Shop All Hard Case Storage
Nanuk Cases
Black Carrying Case, 19.9"L x 16.1"W x 10.1"D
Mfr # 933-1001
Zoro # G5441856
Free Shipping & Returns
$234.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 10.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 933-1001
- Zoro # G5441856
- UPC # 666365017246
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 10.1" |
Overall Length | 20 |
Overall Width | 11 |
Overall Height | 17 |
Height | 10.1 |
Width | 16.1" |
Inside Length | 18" |
Inside Width | 13", 9.50" |
Size | Large |
Length | 19.9 |
Depth | 7.3 |
Description
Protective Duty Case W/Foam,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Mason Chisel, 2-3/4" Tip x 7-1/2" L (335)
- STURTEVANT RICHMONT Pre-Set Torque Wrench, 7-7/8in (810589)
- WESTWARD 8 in Linemans Plier, Steel (53JW94)
- EUROBOOR HSS Annular Cutter with Universal Shank, 9/16" x 2" (HCLU.9/16)
- NANUK CASES Yellow Protective Case, 22"L x 14"W x 9"D (935S-000YL-0A0)
- NANUK CASES Case, Olive, 985S-001OL-0A0 (985S-001OL-0A0)
- NANUK CASES Case with Foam, Graphite, 910S-010GP-0A0 (910S-010GP-0A0)
- NANUK CASES Case, Blue, 910S-000BL-0A0 (910S-000BL-0A0)
- NANUK CASES Case with Foam, Red, 910S-010RD-0A0 (910S-010RD-0A0)
- NANUK CASES Case with Foam Sennheiser(TM) AVX, Lime, 904S-080LI-0A0-19128 (904S-080LI-0A0-19128)
- NANUK CASES Orange Protective Case, 21.7"L x 16.9"W x 8-1/2"D (940S-010OR-0A0)
- Nanuk Cases Hard Case Storage