Shop All Hard Case Storage
Nanuk Cases
Black Carrying Case, 16.9"L x 12.9"W x 9.3"D
Mfr # 918-1001
Zoro # G5442057
Sold in multiples of 4 for $739.80
Free Shipping & Returns
$739.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 9.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 918-1001
- Zoro # G5442057
- UPC # 666365016843
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 9.3" |
Overall Length | 17 |
Overall Width | 10 |
Overall Height | 14 |
Height | 9.3 |
Width | 12.9" |
Inside Length | 14.90" |
Inside Width | 8.60", 9.80" |
Size | Medium |
Length | 16.9 |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 1-3/8" Hex SAE Socket, 6 Points (53YU99)
- DRILLCO 16MM X 2.00, CARBON BOTTOM TAP - 2000C (20C160AB)
- CHANNELLOCK LNG NOSE PLIER CB STL 8"" (317)
- KIPP Catch Plate Style A (K0050.9135211)
- NANUK CASES Hard Protective Case without Foam, Orange (962S-000OR-0A0)
- NANUK CASES Foam Inserts, 3 Part, 995 Nanuk Case (995-FOAM)
- NANUK CASES Black Protective Case, 21.7"L x 16.9"W x 8-1/2"D (940S-020BK-0A0)
- NANUK CASES Case with Foam Insert for 6 Wine Bottles, 938S-080BK-0A0-19365 (938S-080BK-0A0-19365)
- NANUK CASES Yellow Carrying Case, 16.9"L x 12.9"W x 9.3"D (918-0004)
- NANUK CASES Case with Foam for Mavic Air 2S Ve, 925S-080GP-0A0-21102 (925S-080GP-0A0-21102)
- PELICAN Black Protective Case, 21.96"L x 13.9"W x 7.49"D (1525AIR)
- Nanuk Cases Hard Case Storage