Shop All Hard Case Storage
Nanuk
990 Long Waterproof Hard Case w/ Full Foam - Olive
Mfr # 990S-011OL-0A0
Zoro # G311133883
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk
- MFR # 990S-011OL-0A0
- Zoro # G311133883
- UPC # 666365015310
- Country of Origin Canada
- Category Hard Case Storage
Description
Built to survive the outdoors, water, dust and abuse of all kinds the NANUK 990 is made to last. The NANUK 985 features two spring-loaded handles and rolls smoothly on its polyurethane wheels also making it the perfect protection solution for photo and video pros who trust the NANUK 985 as a lighting kit travel case or a tripod hard case. Built to organize, protect, carry and survive tough conditions, the 985 waterproof hard case is impenetrable and indestructible with a lightweight, tough NK-7 resin shell. Its four 4 PowerClaw latches, two of which feature an integrated TSA accepted key lock, keep your equipment securely locked during transit but accessible for inspection by the TSA when required. With NANUK's exclusive locking and latching system, your case stays shut and secured until you are ready to open it. This indestructible MIL-Spec case is equipped with a lid stay feature to keep the case safely open when in use and reinforced stainless-steel eyelets can be used to secure additional padlocks. The NANUK 985 protective case comes with a soft grip and ergonomic handle to make it easy and comfortable to transport. The handle features stainless steel hardware and is spring-loaded to keep it out of harm's way when traveling or during shipping. This transport case is also equipped with an automatic pressure release valve and an integrated bezel system. Inside, products can be secured with solid foam, custom foam or the case can be purchased empty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 1/32 (44902)
- TITAN Ball Peen Hammer, 12 oz. (63312)
- MILWAUKEE TOOL M18 Compact 1/2 in. Drill Driver Kit (2606-22CT)
- ERIEZ Oil Skimmer, Belt, 1"X13" Hang (83-2000-13)
- NANUK CASES Case with Lid Organizer Divider, Blue, 920S-060BL-0A0 (920S-060BL-0A0)
- PELICAN Black Protective Case, 32.6"L x 18.40"W x 11"D (1615AIRNF)
- SKB Black Protective Case, 53.04"L x 16.98"W x 6.84"D (3I-5014-6B-E)
- PELICAN Black Protective Case, 21.6"L x 17-1/4"W x 4.9"D (1495-000-110)
- NANUK CASES Orange Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-020OR-0A0)
- PELICAN Desert Tan Protective Case, 33.43" L x 28.4" W x 17.65" D (1690-001-190)
- SKB Black Protective Case, 20-1/4"L x 16.93"W x 8.78"D (3I-1914N-8B-C)
- Nanuk Hard Case Storage