Shop All Hard Case Storage
Nanuk
980 Waterproof Hard Case w/ Foam Insert - Olive
Mfr # 980S-010OL-0A0
Zoro # G011133909
Free Shipping & Returns
$345.99
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
- Brand Nanuk
- MFR # 980S-010OL-0A0
- Zoro # G011133909
- UPC # 666365052391
- Country of Origin Canada
- Category Hard Case Storage
Description
The NANUK 980 is a mid-size, long case that's versatile enough to protect not-so-long gear, lots of smaller gear, or both. Not as lengthy as our Long Cases, but twice as long as some our Medium Cases, it's built to protect valuable equipment in tough conditions. It's designed with deeper stacking ridges that gives it better stability for long term storage, transport, or quick access. At the same time, it's just the right size and light enough for personal carry. Like all NANUK waterproof protective cases, the 980 is made of crushproof NK-7 resin certified to withstand extreme impact and continuous vibration - in other words, it's indestructible. It's also equipped with 1 oversized spring loaded-carry handle as well as four 4 of our legendary Power Claw latches and will never open accidentally. Compatible accessories include TSA Approved Latches as a retrofit kit, TSA Approved locks, Panel Installation Kit, Cubed Foam, Padded Dividers, Lid Organizer and Shoulder Strap.
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
- MAKITA SAW CIRCULAR 7-1/4" (MPHS7600)
- OSG HSS End Mill, 3.00mm dia., 3/8in.Cut L (5820100)
- VEGA Nutsetter, 1/4 Mag Nutsetter 4 (1100MN416S)
- WESTWARD 15 3/8 in Crimper 10 to 1/0 AWG (13H894)
- SKB Tan Protective Case, 13.18"L x 11.12"W x 5.21"D (3I-1209-4T-L)
- PELICAN Gray Protective Case, 24.39"L x 19.36"W x 8.79"D (1600)
- PELICAN Black Protective Case, 32.6"L x 18.40"W x 11"D (1615AIRNF)
- PLATT Black Protective Case, 23"L x 16"W x 7"D (802)
- VESTIL Protective Case, 18" L x 14" W (CASE-1814-FM)
- NANUK CASES Black Protective Case, 19.8"L x 16"W x 7.6"D (930S-010BK-0A0)
- NANUK CASES Case, Blue, 903S-000BL-0A0 (903S-000BL-0A0)
- Nanuk Hard Case Storage