Shop All Hard Case Storage
Nanuk
975W Waterproof Hard Case, No Pull Handle with Padded Dividers - Black w/ Wheels
Mfr # 975W-020BK-0A0
Zoro # G411133875
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk
- MFR # 975W-020BK-0A0
- Zoro # G411133875
- UPC # 666365039606
- Country of Origin Canada
- Category Hard Case Storage
Details
Color | Black |
Description
Introducing the NANUK 975 series - the most configurable waterproof protective case available from the brand that everyone's talking about. As an industry-first, we designed the 975 series with modular features, so there's a version for almost any user's preference. There are four versions: 975, 975W, 975T and 975M. The full-featured base model 975 includes our rigid, two-stage retractable handle and four 4 strong polyurethane wheels with stainless steel ball bearings. On the other end of the spectrum, our 975W is lightweight and features ultra-strong team carry handles. Want even more choices? Try the 975W and 975T. Both are infinitely configurable, with available accessories forimmediate or future needs. We call that long-term value in a protective case!For added convenience, the 975, 975W, and 975T are in stock and ready to ship 975M is a special order product. Measuring 30x21x18 inches on the inside, the NANUK 975 series not only offers the highest level of protection and storage capacity, it is also the most configurable case in the industry. Thanks to our range of current and future accessories, the 975 series will meet your needs today and for years and years to come!An optional polycarbonate identification plate can be added to the front or side of any of the 975 cases in the series. IP67, MIL-C-4150J and MIL-STD-810G certified.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTAMATE Bora Steel 116 in. L X 36 in. H X 10 in. W Miter Saw Stand Orange 1 pc (PM-4000)
- ZORO SELECT Head Set, 8-32, 1.50in, SSG-801 (HS-0832)
- PERFORMANCE TOOL 3-Pc Power Drill Socket Adapter Set Bit Adapter-Soc, W1390 (W1390)
- MILWAUKEE TOOL M18 2-Speed 1/4" Hex Impact Driver (2657-20)
- NANUK CASES Foam Inserts, 3 Part, 995 Nanuk Case (995-FOAM)
- PELICAN Black Protective Case, 31.59"L x 22.99"W x 19.48"D (1660)
- PLATT Black Blow-Molded Case, 19"L x 14"W x 4-3/4"D (705)
- PELICAN Silver Protective Case, 10.62"L x 9.68"W x 6.87"D (1300-001-180)
- NANUK CASES Case, Blue, 904S-000BL-0A0 (904S-000BL-0A0)
- SKB Yellow Protective Case, 10.73"L x 7.38"W x 4.13"D (3I-0907-4Y-E)
- PELICAN O-Ring Lid for 1690 Cases (1693)
- Nanuk Hard Case Storage