Shop All Hard Case Storage
Nanuk
925 Case w/foam for Avata FPV unit, Goggles and Controller - Yellow
Mfr # 925S-080YL-0A0-C0745
Zoro # G611133880
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk
- MFR # 925S-080YL-0A0-C0745
- Zoro # G611133880
- UPC # 666365048097
- Country of Origin Canada
- Category Hard Case Storage
Details
Color | Yellow |
Description
The NANUK 925 Waterproof Protective Case for DJI AVATA, Goggles and Fly More Combo was built to organize, protect, and carry. The closed-cell high-quality foam is pre-cut to fit your DJI AVATA, Goggles and Fly More Combo. The clever design holds the AVATA Drone with the headband installed, the RC 2 and Motion Controller, the Goggles 2 or FPV Goggles, four 4 additional Intelligent Flight Batteries, the Charging Hub, two 2 Eyeglass Frames, extra Propellers, multiple Cables and many other accessories securely. Equipped with a waterproof and indestructible NK-7 resin shell and PowerClaw superior latches, photographers, videographers, drone pilots, and enthusiasts trust NANUK to protect their DJI AVATA, Goggles and Fly More Combo. Protect your investment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Socket 7/16 6 Point 49.5mm 3/8 Sq. Drive (3440A-7/16)
- GREENLEE Carbide Hole Cutter Kit, 8 Pieces, 7/8 in to 2 in Saw Size Range, 1/8 in Max. Cutting Dp (660)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (HT288HN)
- ZAR Patch Wood 3Oz Zar (30941)
- PELICAN Black Protective Case, 18.2"L x 8.4"W x 6.7"D (IM2306)
- PELICAN Black Protective Case, 24.76"L x 15.4"W x 8.2"D (015350-0042-110)
- NANUK CASES Case, Black, 970S-000BK-0A0 (970S-000BK-0A0)
- PELICAN O-Ring Lid for 1700 Cases (1703)
- PELICAN ProtCase, 5 3/4 in, PdLkHsp/PrPu, Blk (IM2075)
- SKB Yellow Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10YE)
- NANUK CASES Case with Lid Organizer Divider, Orange, 945S-060OR-0A0 (945S-060OR-0A0)
- Nanuk Hard Case Storage