Shop All Hard Case Storage
Nanuk
915 Case w/foam insert for DJI Avata - Orange
Mfr # 915S-080OR-0A0-C0778
Zoro # G611133910
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
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
- Brand Nanuk
- MFR # 915S-080OR-0A0-C0778
- Zoro # G611133910
- UPC # 666365049865
- Country of Origin Canada
- Category Hard Case Storage
Details
Color | Orange |
Description
The NANUK 915 Waterproof Protective Case for DJI AVATA Pro-View combo was built to organize, protect, and carry. The closed-cell high-quality foam is pre-cut to fit your DJI AVATA Pro-View Combo. The clever design holds the AVATA Drone, the Motion Controller, the Goggles 2, one 1 extra batterie for Goggles 2, two 2 additional Intelligent Flight Batteries, the Chargeur, two 2 Eyeglass Frames, extra Propellers, multiple Cables and many other accessories securely. Equipped with a waterproof and indestructible NK-7 resin shell and PowerClaw superior latches, photographers, videographers, drone pilots, and enthusiasts trust NANUK to protect their DJI AVATA Pro-View Combo. Protect your investment.
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
- SEYMOUR MIDWEST Hill Wide Jaw Ringer Pliers (69042)
- BOSCH Spade Bit, 1/2 In (DSB1005)
- CHICAGO-LATROBE 8PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190 Steam Oxide HSS 9/16-1IN Metal (69857)
- PROTO 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 5 in L (J7181P)
- FLAMBEAU Black Protective Case, 17"L x 14-1/2"W x 6-1/2"D (50430F)
- PELICAN O-Ring Lid for 1500 Cases (1503)
- PELICAN Desert Tan Protective Case, 16.44"L x 13"W x 6.82"D (1450)
- NANUK CASES Case, Tan, 910S-000TN-0A0 (910S-000TN-0A0)
- NANUK CASES Case w/Lid Organizer w/Divider, Black, 950S-060BK-0A0 (950S-060BK-0A0)
- PELICAN Black Protective Case, 27"L x 27-1/2"W x 16.3"D (1640)
- NANUK CASES Case with Padded Divider, Olive, 940S-020OL-0A0 (940S-020OL-0A0)
- Nanuk Hard Case Storage