Shop All Gun Cases & Bags
Nanuk
910 2UP Classic Gun Case - Orange
Mfr # 910S-080OR-0K0-18008
Zoro # G611133996
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk
- MFR # 910S-080OR-0K0-18008
- Zoro # G611133996
- UPC # 666365020642
- Country of Origin Canada
- Category Gun Cases & Bags
Description
Built to organize, protect, carry and survive tough conditions, the 910 waterproof hard case is impenetrable and indestructible with a lightweight tough NK-7 resin shell and PowerClaw superior latching system. Lightweight, rugged and compact, the NANUK 910 Classic Pistol hard case adapts to every environment. The 910 case is favored by outdoor enthusiasts, sportsmen and sportswomen, law enforcement officiers, military, hunters and shooting sports enthusiasts to protect their most valuable guns. The NANUK 910 Classic Pistol case provides secure storage for many popular handgun models along with space for two 2 single stack magazines or two 2 double stack magazines. This case features high-quality grade closed cell PEF foam construction in the base and soft, cushioned foam in the lid for long term performance and protection. The case can be locked using the two integrated and reinforced eyelets allowing you to store, secure, and transport your pistol with confidence. The NANUK 910 Classic Pistol protective case comes with a soft grip and ergonomic handle to make it easy to transport. It also features stainless steel hardware and integrated handle stay to keep the handle out of harm when traveling or during shipping. This transport case is also equipped with an automatic pressure release valve and an integrated bezel system to accommodate custom panels without needing to drill holes so the case stays watertight.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Left Hand Tie Rod Fits Massey Ferguson Industrial Tractor MF233 MF245 MF20C (1048272M91)
- CATCHMASTER 602PE Wood Snap Trap (602PE)
- WIRTHCO ENGINEERING WirthCo 30200 Battery Doctor Roundtapper Kit (30200)
- RAIN BIRD Spray Head Pull Up Tool, Steel (PTC1)
- PROPPER Range Ready Bag, Black, Polyester, Single (F56380A001)
- BARSKA Rifle Case, Single, Black, 50" L (BH12158)
- TAC-SIX 38 in. Tactical Rifle Case, 38.5 in. L x 14 in. W x 2.5 in. H, Black (1081)
- ALLEN CO Defender Hooks with Wooden Mounting Plaque, 2-Hooks Per Pack, Black (5654)
- PLANO TACTICAL Pistol Case, Double, 14-54/64in.W, XL, Black (PLAM9170)
- PLANO TACTICAL Range Ready Bag, Black, 14 in. L (1312500)
- NANUK CASES Case with Glock, Yellow (909S-080YL-0J0-17333)
- Nanuk Shooting & Archery Gear