Shop All Hard Case Storage
Nanuk
909 Case w/ Foam Insert for DJI Mini 3 Pro - Graphite
Mfr # 909S-080GP-0A0-C0598
Zoro # G211133976
Free Shipping & Returns
$129.99
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
- Brand Nanuk
- MFR # 909S-080GP-0A0-C0598
- Zoro # G211133976
- UPC # 666365043832
- Country of Origin Canada
- Category Hard Case Storage
Description
DJI's Mini 3 Pro, weighing in a just under 250 grams, is an easy-to-fly, take-anywhere flycam. But, it's not indestructible and, if we know you, you're not going to fly the Mini 3 Pro in the comfort of your living room. Weather, rocks, dirt, dust, rain, and your dog can't wait to get a crack at your new Mini 3 pro - so protect it!That's why we built our NANUK 909 DJITM Mini 3 Pro Case. It's an indestructible safe haven for your new baby. And the thing floats the case, not the drone so take it with you to the beach, on a kayak, a boat or watercraft. With custom-cut protective foam compartments for the drone, controller and lots of accessories, it's compact enough to take anywhere. So go, take your DJITM Mini 3 Pro, NANUK 909, your dog and go have some fun!
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
- DE-STA-CO Latch Clamp, SS, U-Bolt, 720 Lbs, 1.97 In (331-SS)
- DIABLO TREX SAW BLADE 72T X 10"" (D1072CD)
- KAPRO 841 Tripod Adapter (841)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4076D)
- NANUK CASES Case, Black, 970S-000BK-0A0 (970S-000BK-0A0)
- K-TOOL INTERNATIONAL Weatherproof Protective Case (KTIXD21170)
- NANUK CASES Yellow Carrying Case, 19.9"L x 16.1"W x 10.1"D, Material: Lightweight NK-7 Polypropylene (933-1004)
- PELICAN Black Protective Case, 39.95"L x 23.45"W x 28.6"D (0500-000-110)
- PELICAN 1620 Watertight Wheeled Large Case With Foam 24-3/4 x 19-9/16 x 13-7/8, Black (1620-020-110)
- VESTIL Silver Protective Case, 18"L x 14"W x 6"D (CASE-1814)
- NANUK CASES Case, Standard, Black, 988S-000BK-0A0 (988S-000BK-0A0)
- Nanuk Hard Case Storage