Shop All Sink Drains
Nantucket Sinks
White Disposal Flange For Granite Composite Sinks
Mfr # 3.5DF-GCW
Zoro # G908589055
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Polymer/Plastic
- Color - Drains White
- Length - Drains 4.5"
- Overall Width 4.5"
- Size 4.5" Diameter x 1.375" H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # 3.5DF-GCW
- Zoro # G908589055
- UPC # 810074620215
- Country of Origin Italy
- Category Sink Drains
Dimensions
Length - Drains | 4.5" |
Overall Width | 4.5" |
Size | 4.5" Diameter x 1.375" H |
Overall Height | 1.375" |
Details
Material of Construction - Drains | Polymer/Plastic |
Color - Drains | White |
For Use With | Plymouth Collection Granite Composite Kitchen Sinks |
Finish | White |
Description
Nantucket Sinks 3.5DF-GC disposal flange drains are perfect for use with our Plymouth Collection sinks and a garbage disposal. Color coordinate your drain with this disposal flange and basket strainer. Finish coordinates with many White PR models of sinks or your chosen kitchen hardware! This color-coordinated kitchen disposer drain flange has a removable matching basket strainer. Intended for use on 3.5 inch drain openings for use WITH a garbage disposal. Garbage disposal not included.installation required - garbage disposer is not included with drain.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/2 in x 3/4 in Pipe Size (829-210)
- HOSE MASTER 1" Dia x 12" L 321 SS Flexible Metal Hose (GM100SHMU120)
- TOTO Hand Dryer, High Speed Whiteexpo (HDR101#WH)
- KISSLER 1/4-Turn Stop, Straight, 3/8 Inx3/8 In (88-9000)
- NANTUCKET SINKS Junior Duo Bar Sink Drain In Stainless Steel (NS-403SS)
- NANTUCKET SINKS Brushed Gold Finish Umbrella Drain With Overflow (NS-UDBG-OF)
- NANTUCKET SINKS 3.5 Inch Extended Flange Disposal Kitchen Drain Brass (3.5EDF-PB)
- NANTUCKET SINKS 3 inch Utility Sink Grid Drain (3CHGR)
- NANTUCKET SINKS 2.75 inch Junior Duo Bar Sink Drain In Polished Brass (NS-403PB)
- NANTUCKET SINKS Brushed Nickel Finish Umbrella Drain With Overflow (NS-UDBN-OF)
- DEARBORN BRASS 1-1/2" Pipe Dia., Plastic, IPS, Split Flange (5355P)
- Nantucket Sinks Sink Drains