Shop All Kitchen Sinks
Nantucket Sinks
Stainless Steel Roll Up Kitchen Mat -
Mfr # RUM
Zoro # G008581744
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Gauge Does not apply
- Mounting Type Does not apply
- Overall Length 18""
- Overall Width 12""
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # RUM
- Zoro # G008581744
- UPC # 817899017459
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 18"" |
Overall Width | 12"" |
Overall Height | 0.25" |
Bowl Size | 12" x 18" x .25" |
Details
Body Material | Stainless Steel |
Gauge | Does not apply |
Mounting Type | Does not apply |
Weight | 0.5 lbs. |
Description
Nantucket Sinks roll-up kitchen mat has silicone capped ends for extra stability and grip. The mat can span across a 16 inch or smaller sink depth to air-dry glassware and utensils, rinse and drain produce. Use the mat like a trivet on countertop surfaces with hot pots and pans. Lightweight mat can be rolled up to store easily. Ideal accessory for clean up and meal preparation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Pressure Reducing Valve, 3 In, Flanged (M115-3 FL)
- DIXON 2 in ALUM DRY DISCONNECT COUPLER W/ (DBS61-200)
- LEGEND VALVE 1/2" GALVANIZED COUPLING (352-503C)
- THRIFCO PLUMBING 1/2 Inch FIP x 1/2 Inch Comp x 1/4 Inch Comp Multi Turn Brass Angle Stop (4405603)
- NANTUCKET SINKS 25In. Small Rectangle Single Bowl Self Rimming Stainless Steel Drop In Kitchen Sink, 18 ga. (NS2522-8)
- NANTUCKET SINKS 23 Inch Small Rectangle Single Bowl Undermount Stainless Steel Kitchen Sink, 16 Gauge (NS09i-16)
- NANTUCKET SINKS 33-inch Reversible Workstation Granite Composite Apron Sink with Accessory Pack (PR3320-APS-BL)
- NANTUCKET SINKS 30 Inch Reversible Wequassett Farmhouse Sink (WHFCDL30)
- NANTUCKET SINKS Single Bowl Undermount Stainless Steel Kitchen Sink with 7In. Apron Front (EZApron33)
- NANTUCKET SINKS 31.5 Inch 70/30 Double bowl Undermount Stainless Steel Kitchen Sink, 16 Gauge (NS3121-16)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA361810CD)
- Nantucket Sinks Kitchen Sinks