Shop All Bathroom Sinks
Nantucket Sinks
Stainless Steel Double Trough Undermount Bathroom Sink with Overflow
Mfr # TRS48-OF
Zoro # G508581688
product price: $1,424.99
/ea
Free Shipping & Returns
$1,424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Mounting Type Undermount
- Color Stainless Steel
- Overall Length 14"
- Overall Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # TRS48-OF
- Zoro # G508581688
- UPC # 810074620703
- Country of Origin India
- Category Bathroom Sinks
Dimensions
Overall Length | 14" |
Overall Width | 48" |
Overall Height | 6" |
Bowl Size | 48" x 14" x 6" |
Bowl Depth | 5.875" |
Details
Body Material | Stainless Steel |
Mounting Type | Undermount |
Color | Stainless Steel |
Weight | 21lbs. |
Gauge | 18 |
Drain Opening | 2 |
Collection | Brightwork Home |
Finish | Polished |
Description
Room enough for two! This new addition to our Brightwork Collection is an elegant handcrafted double trough sink with hand hammering detail in high-polish stainless steel. Because they are made by hand, each sink slightly different than the other. The hammering creates highs and lows to catch the light and create an effect to the sun sparkling on the ocean surface! Designed to be undermounted. This sink will naturally oxidize over time but a quick polish will bring back its luster! Drains are not included.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAUF INSULATION 1" X 1-1/2" Earthwool Fg Pipe Asj+-Ssl 75/C (5000313)
- SMITH-COOPER Cross, 1-1/2", 125, Brz Nl (4385008940)
- MOEN Handheld Shower Hose (155748BR)
- PARGRIP Strt Adapter, PFA, PTFE, ETFE, Comp, 3/4In (GAMS-1212)
- NANTUCKET SINKS 17.5In. x 13.75In. Hand Hammered Stainless Steel Oval Undermount Bathroom Sink With Overflow (OVS-OF)
- NANTUCKET SINKS 19 Inch X 11 Inch Undermount Ceramic Sink In Bisque (UM-19x11-B)
- NANTUCKET SINKS Stainless Steel Rectangle Bathroom Sink (TRS-SM)
- NANTUCKET SINKS 35.5 Inch Rectangular Italian Fireclay Vessel Sink (Canal35-90)
- NANTUCKET SINKS Oblong White Vessel Sink (NSV305)
- NANTUCKET SINKS Undermount Ceramic Sink In White (UM-159-W)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen GVB87024 Ceramic Wash Basin- Round Shape (GVB87024)
- Nantucket Sinks Bathroom Sinks