Shop All Sink Racks & Trays
Nantucket Sinks
Stainless Steel Bottom Grids Set
Mfr # BG-VC3318D
Zoro # G208581674
product price: $93.39
/ea
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15.5"
- Overall Width 14.25"
- Finish Polished
- Material Stainless Steel
- Weight 4lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # BG-VC3318D
- Zoro # G208581674
- UPC # 817899018548
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 15.5" |
Overall Width | 14.25" |
Details
Finish | Polished |
Material | Stainless Steel |
Weight | 4lbs. |
Color | Stainless Steel |
Description
Keep your sink in ship-shape! Nantucket Sinks BG-VC3318D set of 2 grids is designed to fit our Vineyard Collection FCFS3318D series double bowl fireclay sinks. Electro-plated stainless steel bottom grid with protective vinyl bumpers. Non-slip fit with rubber feet to keep your grid in place. This grid will come in handy to protect from chipping and damage that might occur if heavy cookware is dropped. The rubber feet can help to keep the glazed finish intact. Not recommended for other sink models as grid drain holes skew slightly toward center, specifically for Vineyard Collection models.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Single Water Inlet Fitting (626-LESAB)
- CENTRAL BRASS Single Hole Drinking Faucet w/ Anti-Microbial Flexible Mouth Guard 3/8in IPS-Female (10362)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (ADV-38NLH)
- THRIFCO PLUMBING 3-1/2 Inch Twist Tight Kitchen Sink Strainer Assembly (4400411)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG37)
- NANTUCKET SINKS Stainless Steel Bottom Grids Set (BG-HC39)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-YM36)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-PR3320)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-VC33S)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-VC30S)
- MADESMART Silvrware Tray Expan Wht (29308)
- Nantucket Sinks Sink Racks & Trays