Shop All Sink Racks & Trays
Nantucket Sinks
Stainless Steel Bottom Grid
Mfr # BG-YM36
Zoro # G708581839
product price: $112.49
/ea
Free Shipping & Returns
$112.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15.25"
- Overall Width 31"
- Finish Polished
- Material Stainless Steel
- Weight 2lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # BG-YM36
- Zoro # G708581839
- UPC # 817899019743
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 15.25" |
Overall Width | 31" |
Details
Finish | Polished |
Material | Stainless Steel |
Weight | 2lbs. |
Color | Stainless Steel |
Description
Keep your Nantucket 36 inch reversible Yarmouth farmhouse sink in ship-shape! Specifically designed to fit our model model Yarmouth-36W sink, the grid is electro-plated with vinyl feet and protective bumpers. Non-slip feet to keep your grid in place. Elevates your dishes and cookware to let water flow unobstructed to your drain.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 2-5/8" x 1-3/64" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048258)
- LEGEND VALVE 3/8" X 1/4" CHROME HEX BUSHING (310-472CP)
- VNE Butterfly Valve, T304 SS Body, 2" Tube (51C2.0AS/VBAC-XX)
- ZORO SELECT 1-1/2" x 1/2" FNPT Galvanized Reducer (5P942)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-VC30S)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-VC33S)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG37)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-PR3320)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-PR3018)
- KOHLER Kennon Large Stainless Steel Sink Rack, 16-1/2" X 15-3/16" (80047-ST)
- KOHLER Medium Sb Silicone Sink Mat (80088-ASH)
- Nantucket Sinks Sink Racks & Trays