Shop All Sink Racks & Trays
Nantucket Sinks
Stainless Steel Bottom Grid
Mfr # BG-VC33S
Zoro # G408581603
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17""
- Overall Width 29.875" "
- Finish Polished
- Material Stainless Steel
- Weight 1lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # BG-VC33S
- Zoro # G408581603
- UPC # 817899018531
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 17"" |
Overall Width | 29.875" " |
Details
Finish | Polished |
Material | Stainless Steel |
Weight | 1lbs. |
Color | Stainless Steel |
Description
Keep your sink in ship-shape! Nantucket Sinks BG-VC33S is designed to fit our Vineyard Collection 3320 series 33-inch single bowl fireclay sinks. Electro-plated with protective vinyl bumpers. Non-slip fit with rubber feet to keep your grid in place. This grid will come in handy to protect from chipping and damage that might occur if heavy cookware is dropped. The rubber feet can help to keep the glazed finish intact.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS 90 Street Elbow, 1/2 in, Schedule 40 (410005BC)
- SHARKBITE MAX Adapter, Brass, Brass (UR058)
- ZORO SELECT 3/8" FNPT 316 SS Coupling (2TY82)
- PROCO PRODUCTS Expansion Joint, 1.5 in, Flanged, PTFE (015X013442BD)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-PR3320)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG37)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-PR3018)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-VC30S)
- KOHLER Bottom Sink Rack For K-3821 Vault And K- (6644-ST)
- KOHLER Staccato Wire Rinse Basket For Large (3368-ST)
- JOSEPH JOSEPH Sink Mat Adj Gry/Blk (85037)
- Nantucket Sinks Sink Racks & Trays