Shop All Sink Racks & Trays
Nantucket Sinks
Stainless Steel Bottom Grid
Mfr # BG-PR3320
Zoro # G908581547
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14.125"
- Overall Width 26.75"
- Finish Polished
- Material Stainless Steel
- Weight 2lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # BG-PR3320
- Zoro # G908581547
- UPC # 817899019620
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 14.125" |
Overall Width | 26.75" |
Details
Finish | Polished |
Material | Stainless Steel |
Weight | 2lbs. |
Color | Stainless Steel |
Description
Keep your Plymouth Collection PR3320- granite composite sink in ship-shape! Protective electro-plated with vinyl feet. Non-slip feet to keep your grid in place. Elevates your dishes and cookware to let water flow unobstructed to your drain. Designed to fit PR3320-UM and PR3320-DM models.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket Cast Iron P-Trap (222508)
- ELKAY Sink, SS", Top Bar (D117192)
- DIXON E-Series, FNPT, 1", Plug 18", BR (E8F8-B)
- NIBCO 3/8" x 1/4" NOM FTG x C Copper Flush Bushing (618 3/8x1/4)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-HC24)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-PR3018)
- NANTUCKET SINKS Stainless Steel Bottom Grids Set (BG-HC39)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-FCFS36-DB)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-VC33S)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-YM36)
- KOHLER Cairn Large Stainless Steel Sink Rack (5196-ST)
- Nantucket Sinks Sink Racks & Trays