Shop All Sink Racks & Trays
Nantucket Sinks
Stainless Steel Bottom Grid
Mfr # BG-PR3018
Zoro # G908581882
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13.375"
- Overall Width 24.875"
- Finish Polished
- Material Stainless Steel
- Weight 2lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # BG-PR3018
- Zoro # G908581882
- UPC # 817899019613
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 13.375" |
Overall Width | 24.875" |
Details
Finish | Polished |
Material | Stainless Steel |
Weight | 2lbs. |
Color | Stainless Steel |
Description
Keep your Plymouth Collection PR-3018 or PR3020-DM granite composite sink in ship-shape! Protective electro-plated with vinyl feet. Non-slip feet to keep your grid in place. Elevates your dishes and cookware to let water flow unobstructed to your drain.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Swivel Hose Adapter, 1/2 In., Stain. Steel (N21S)
- K&S PRECISION METALS Tube Round Brass 12X7/32 (8130)
- ZORO SELECT 1-1/2" FNPT Brass Ball Valve Inline (107-817-LH)
- TOTO Aquia IV One-Piece Elongated Dual Flush 1.28 and 0.9 GPF Universal Height Colonial White (MS646124CEMFGN#11)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-PR3320)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-VC33S)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG37)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-VC30S)
- BLANCO AMERICA Blanco America 221009 Stainless Steel Sink Grid - Fits Diamond Double Right Bowl (221009)
- KOHLER Kitchen Sink Utility Rack (5473-0)
- INTERDESIGN Sink Mat Gray10.75X12.25 (60063)
- Nantucket Sinks Sink Racks & Trays