Shop All Sink Racks & Trays
Nantucket Sinks
Stainless Steel Bottom Grid
Mfr # BG-HA33
Zoro # G708581570
product price: $124.49
/ea
Free Shipping & Returns
$124.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14.25"
- Overall Width 28.75"
- Finish Polished
- Material Stainless Steel
- Weight 1.5lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # BG-HA33
- Zoro # G708581570
- UPC # 817899018586
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 14.25" |
Overall Width | 28.75" |
Details
Finish | Polished |
Material | Stainless Steel |
Weight | 1.5lbs. |
Color | Stainless Steel |
Description
Keep your sink in ship-shape! Nantucket Sinks' model BG-HA33 is designed to fit our Harwich-33 fireclay sink. Electro-plated with protective vinyl bumpers. Non-slip fit with rubber feet to keep your grid in place. This grid will come in handy to protect from chipping and damage that might occur if heavy cookware is dropped. The rubber feet can help to keep the glazed finish intact.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES T and P Relief Valve, FNPT, 1-1/2 In Inlet (18C5424150)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Cap - 1" NPT Female (ZUSA-PF-118)
- FILL-RITE Element, Spin On Filter (F1810HM0)
- KOHLER Exhale Wall-Mount Supply Elbow With C (98354-CP)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-PR3018)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-PR3320)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG37)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-VC33S)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-VC30S)
- KOHLER Stainless Steel Bottom Sink Rack (3133-ST)
- KOHLER Indio Bottom Sink Rack For Single Ba (6129-ST)
- Nantucket Sinks Sink Racks & Trays