Shop All Sink Racks & Trays
Nantucket Sinks
Stainless Steel Bottom Grid
Mfr # BG-FCFS36-DB
Zoro # G608581854
product price: $112.49
/ea
Free Shipping & Returns
$112.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14.75"
- Overall Width 21.255"
- Finish Polished
- Material Stainless Steel
- Weight 2lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # BG-FCFS36-DB
- Zoro # G608581854
- UPC # 817899019354
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 14.75" |
Overall Width | 21.255" |
Details
Finish | Polished |
Material | Stainless Steel |
Weight | 2lbs. |
Color | Stainless Steel |
Description
Keep your Nantucket 36 inch farmhouse sink with built in drainboard in ship-shape! Specifically designed to fit our model model FCFS36-DB sink, the grid is electro-plated with vinyl feet and protective bumpers. Non-slip feet to keep your grid in place. Elevates your dishes and cookware to let water flow unobstructed to your drain. Grid only - images with sink are only to show compatible sink model.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROSTKING Pipe Fitting Insulation, Pipe Size 3/4 (5TEE1H)
- THRIFCO PLUMBING Dishwasher to Garbage Disposal Drain Hose Adapter (4400222)
- ZORO SELECT Water Connector Kit, Stainless Steel, (48365)
- ATLANTIS WHIRLPOOLS Venetian 42 x 60 Rectangular Soaking Bathtub (4260VNS)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-PR3320)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG37)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-VC30S)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-PR3018)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-VC33S)
- STERLING Ludington Silicone Sink Mat Set-Lrg Sgl (20285-ASH)
- BK RESOURCES Removable Reversible Stainless Steel Sink Splash, Fits 20" Sink Bowls (BKS-RES-20)
- Nantucket Sinks Sink Racks & Trays