Shop All Sink Racks & Trays
Nantucket Sinks
Stainless Steel Bottom Grid
Mfr # BG-FC3320CA
Zoro # G308581925
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15.3125"
- Overall Width 28.25"
- Finish Polished
- Material Stainless Steel
- Weight 3lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # BG-FC3320CA
- Zoro # G308581925
- UPC # 810074620918
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 15.3125" |
Overall Width | 28.25" |
Details
Finish | Polished |
Material | Stainless Steel |
Weight | 3lbs. |
Color | Stainless Steel |
Description
Keep your Nantucket Sink in ship-shape! Specifically designed to fit our FCFS3320CA-W & Brightwork Collection sink model FSSH3322. the grid is electro-plated with vinyl feet and protective bumpers. Non-slip feet to keep your grid in place. Elevates your dishes and cookware to let water flow unobstructed to your drain.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Automatic Flush Valve Retrofit Kit, Zurn AquaSense E-Z Flush, Single Flush, Top Mount (ZERK-CCP)
- MIDWEST FASTENER 7/8" Nylon Plastic Flat Shower Door Rollers 4PK (31388)
- STEEL & OBRIEN 6" x 4" BPE Weld End Short Conc Reducer, 5-5/8" Long 316SS SF1 (S31S-6X4-PL-316)
- ELKHART COPPER TEE 1X1X1/2 in. SWT (W01740D)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-YM36)
- NANTUCKET SINKS Stainless Steel Bottom Grids Set (BG-HC39)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-PR3320)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-HC24)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG37)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-VC33S)
- KNAPE & VOGT Knape & Vogt Kv8000 P22 22 In. Over-Travel Undermount Pantry Slide - Anochrome (KV8000 P22)
- Nantucket Sinks Sink Racks & Trays