Shop All Kitchen Sinks
Nantucket Sinks
Single Bowl Oblong Undermount Stainless Steel Kitchen Sink, 16 Gauge
Mfr # MOBYXL-16
Zoro # G508581800
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 Stainless Steel
- Gauge 16
- Mounting Type Undermount
- Overall Length 20.5"
- Overall Width 31.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # MOBYXL-16
- Zoro # G508581800
- UPC # 817899019606
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 20.5" |
Overall Width | 31.5" |
Overall Height | 9" |
Bowl Depth | 9" |
Bowl Size | 31.5" x 20.5" |
Details
Body Material | 304 Stainless Steel |
Gauge | 16 |
Mounting Type | Undermount |
Finish | Brushed Satin |
Color | Stainless Steel |
Weight | 21 lbs. |
Includes | NS35CD |
Description
The MOBYXL-16 is the whale of a sink you've been looking for! A large 31.5 inch stainless steel undermount kitchen sink with a unique shape. Also has a slight pitch to the bottom of the basin for superior drainage. While its design is unexpected, once installed its benefits become apparent. Comes with two bottom grids which help you to maximize function. Also includes our colander drain with it's deeper basket for collecting food scraps and watertight lid. Made from Premium 16 Gauge 304 stainless steel it is tough and will withstand the rigors of the kitchen over time. Out on the horizon, like Ahab's mythic white whale this is the sink was worth the wait.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Repair Kit - Model 35 (RK2-35)
- VIEGA Viega ProPress cap, 1/2" (85357)
- FAUCETURE Mission Vessel Sink, White (EV9620)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-10542-1)
- NANTUCKET SINKS 32 Inch Pro Series 55/45 Offset Double bowl Undermount Zero Radius Stainless Steel Kitchen Sink (ZR3219-OS-16)
- NANTUCKET SINKS 36 Inch Farmhouse Fireclay Sink with Offset Drain and Grid (T-FCFS36)
- NANTUCKET SINKS Patented Design Stainless Steel Apron Sink (EZApron30)
- NANTUCKET SINKS 33-inch Undermount Granite Composite Sink in White (PR3320-W-UM)
- NANTUCKET SINKS Single Bowl Undermount Stainless Steel Kitchen Sink with 7In. Apron Front (EZApron33)
- NANTUCKET SINKS Pro Series Single Bowl Undermount Stainless Steel Kitchen Sink with 5.5In. Apron Front (EZApron33-5.5)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27642)
- Nantucket Sinks Kitchen Sinks