Shop All Utility Sinks
Nantucket Sinks
Pro Series 23 inch Undermount Small Radius Corners Stainless Steel Utility/Laundry Sink
Mfr # SR2318-12-16
Zoro # G108581941
product price: $412.49
/ea
Free Shipping & Returns
$412.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Material 304 Stainless Steel
- Color Stainless steel
- Overall Height 12"
- Overall Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # SR2318-12-16
- Zoro # G108581941
- UPC # 817899019088
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 12" |
Overall Length | 18" |
Overall Width | 23" |
Size | 23" x 18" x 12" |
Bowl Size | 23" x 18" x 12" |
Basin Depth (In.) | 12" |
Details
Mounting Type | Undermount |
Material | 304 Stainless Steel |
Color | Stainless steel |
Finish | Brushed Satin |
Includes | NS35CD |
Gauge | 16 |
Description
While only 23 inches wide and able to fit in smaller spaces, this Pro Series undermount rectangle sink is plenty deep and durable! Small radius rounded corners for ease of use and a fresh modern look. A full 12 inch depth intended to be used in a laundry or utility application. The bottom of the sink has channel grooves to divert water for proper drainage. At home in both traditional and modern homes, our Pro Series stainless sinks provide a lifetime of functionality. Fabricated from premium 16 gauge T-304 stainless steel for maximum durability, the 12 inch deep basin gives you the capacity you need. Takes a standard 3.5 inch diameter kitchen draincolander drain included. Nantucket Sinks stainless steel sinks have thick rubber dampening pads to dampen sound. Our finishing process helps keep our stainless steel corrosion-resistant to rust and oxidation. The satin finish makes daily maintenance a simple rinse!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tresham Comfort Height Skirted One, Gravity Flush, Floor Mounted Mount, Elongated, Black (3981-7)
- BRASSCRAFT Escutcheon, Mixet Tub and Shower Repair (SWD0400)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Black (3306 60 56)
- ZORO SELECT 1/2" x 3/8" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P561)
- NANTUCKET SINKS 25 Pro Series Rectangle Topmount Small Radius Corners Stainless Steel Laundry Sink (SR2522-12-16)
- NANTUCKET SINKS 22-inch Cast Iron Wallmount Utility Sink (CI-2218WNRG)
- ELKAY Classic SS 25" x 22" x 5-1/2", Single Bowl Drop-in ADA Sink (LRAD2522555)
- TOTO Nozzle Assembly Set Aerator Flow Type (TH559EDV401)
- ADVANCE TABCO 8-1/2" H, Splash Mount (Faucet), Chrome-Plated Brass (K-111 B-2291)
- BK RESOURCES 20 in W x 25 in L x Floor Mount, Stainless Steel, Mop Sink Kits (BKMS2-1620-6-KIT)
- BK RESOURCES 25.8125 in W x 68.5 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1620-12-18LS)
- Nantucket Sinks Utility Sinks