Shop All Kitchen Sinks
Nantucket Sinks
Offset Double Bowl Prep Station Small Radius Undermount Stainless Sink with Accessories
Mfr # SR-PS-3219-OS-16
Zoro # G708581877
product price: $637.49
/ea
Free Shipping & Returns
$637.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 Stainless Steel
- Gauge 16
- Mounting Type Undermount
- Overall Length 19"
- Overall Width 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # SR-PS-3219-OS-16
- Zoro # G708581877
- UPC # 817899019293
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 19" |
Overall Width | 32" |
Overall Height | 10" |
Bowl Depth | 9.5" |
Bowl Size | 32" x 19" x 10" |
Details
Body Material | 304 Stainless Steel |
Gauge | 16 |
Mounting Type | Undermount |
Finish | Brushed Satin |
Weight | 41 lbs. |
Includes | 2 Strainer Drains, 2 Bottom Grids, Colander, Cutting board |
Color | Stainless Steel |
Description
When one bowl just won't do! Nantucket Sinks' Pro Series Prep-Station 16 gauge stainless steel offset sink. A large bowl and small bowl is a winning combo with small radius corners, it is designed to serve your needs for all kitchen tasks! This sink is designed with an interior edge to hold the included colander and cutting board. Thick wooden cutting board is also designed to fit securely in the basin's ledge to complete your chopping right over the sink - less mess! Also includes 2 basket strainer drains to help catch food debris. The sink's stainless steel colander nest right over the sink for neat and clean rinsing of flatware, produce or air drying delicate stemware. The 2 bottom grids with rubber feet protect the basin's shine and lets water flow to the drain below your dishware. The beveled bottom has grooved channels leading to the rear drain. Rear placement of the drains give more unobstructed under counter space. Made of 304 16 Gauge stainless steel and finished with rubber pads to reduce noise. Includes 2 basket strainer drains, 2 bottom grids, colander and wooden cutting board. Please note these sinks have a dimensional tolerance of +/- 1/8 inch.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- DELTA Victrin, Cartridge 22H, Ceramic Stem (RP47422)
- EASY HEAT Connection Kit (10802)
- APOLLO VALVES 1" FNPT Bronze Gas Ball Valve Inline (8010501)
- NANTUCKET SINKS 30In. Large Rectangle Single Bowl Undermount Stainless Steel Kitchen Sink, 10In.es Deep (NS3018-10-16)
- NANTUCKET SINKS Pro Series Rectangle Single Bowl Undermount Small Radius Corners Stainless Steel Kitchen Sink (SR2318-16)
- NANTUCKET SINKS 30-Inch Farmhouse Fireclay Sink with Pietra Sarda Finish (FCFS3020S-PietraSarda)
- NANTUCKET SINKS 32In. Large Rectangle Single Bowl Undermount Small Radius Stainless Steel Kitchen Sink, Offset Drain (ZR3218-OSD)
- NANTUCKET SINKS 60/40 Double Bowl Dual-mount Granite Composite Titanium (PR6040-TI)
- NANTUCKET SINKS 33 Inch Pro Series Small Radius Farmhouse Apron Front Stainless Steel Sink (Apron332210-SR-16)
- BFREE FOODS Kraus USA KHU100-30-1610-53SS 30 x 18 x 10 in. Standard PRO Farmhouse Kitchen Sink & Bolden; Stainless Steel (KHU100-30-1610-53SS)
- Nantucket Sinks Kitchen Sinks