Shop All Kitchen Sinks
Nantucket Sinks
Large Double Bowl Prep Station Topmount Granite Composite White
Mfr # PR3420PS-W
Zoro # G708581723
product price: $787.49
/ea
Free Shipping & Returns
$787.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Granite Composite
- Gauge Does not apply
- Mounting Type Topmount
- Overall Length 20"
- Overall Width 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # PR3420PS-W
- Zoro # G708581723
- UPC # 817899018173
- Country of Origin Italy
- Category Kitchen Sinks
Dimensions
Overall Length | 20" |
Overall Width | 34" |
Overall Height | 9" |
Bowl Depth | 8.75", 5" |
Bowl Size | 34" x 20" x 9" |
Details
Body Material | Granite Composite |
Gauge | Does not apply |
Mounting Type | Topmount |
Finish | Matte |
Weight | 29 lbs. |
Color | White |
Includes | Drains, cutting boards, colander |
Description
Nantucket Sinks' Italian granite composite sinks are a new discovery as part of our Plymouth Collection. This 34 Inch double bowl topmount sink is the ultimate in functional design. Complete with loads of accessories, tempered glass cutting boards, a sliding stainless steel colander and flip-top drains. Made from naturally sound-absorbing granite, this sink is 80% natural stone which helps it to be both resistant to stains and scratches. The nonporous surface is hygienic and helps to ward off microbes. Because of its material composition, it can withstand thermal shocks and temperatures up to 560 degrees Fahrenheit. The bright classic white color is just the right touch for you kitchen!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1/2in. MPT Nylon Insert Adapter (I11001)
- ZORO SELECT 1/8" MNPT x 2-1/2" TBE Brass Pipe Nipple (706113-0240)
- APOLLO BY TMG 3/4 in. x 3/4 in. CPVC CTS Slip Stainless Steel FPT Adapter (CPVCFA34)
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW102CW)
- NANTUCKET SINKS 60/40 Double Bowl Dual-mount Granite Composite Brown (PR6040-BR)
- NANTUCKET SINKS 33 Inch Pro Series Small Radius Farmhouse Apron Front Stainless Steel Sink (Apron332210-SR-16)
- NANTUCKET SINKS 60/40 Double Bowl Dual-mount Granite Composite Titanium (PR6040-TI)
- NANTUCKET SINKS 36In. Large Rectangle Single Bowl Undermount Small Radius Corners Stainless Steel Kitchen Sink (SR3618-16)
- NANTUCKET SINKS 2 Inch Pro Series 60/40 Offset Double bowl Undermount Small Radius Stainless Steel Kitchen Sink (SR3219-OS-16)
- NANTUCKET SINKS Large Double Bowl Prep Station Topmount Granite Composite Black (PR3420PS-BL)
- BLANCO Precis 24" Single Undermount Metallic Gy, Undermount Mount, 0 Hole (522413)
- Nantucket Sinks Kitchen Sinks