Shop All Kitchen Sinks
Nantucket Sinks
Large Double Bowl Prep Station Topmount Granite Composite Brown
Mfr # PR3420PS-BR
Zoro # G608581885
Free Shipping & Returns
$787.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Granite Composite
- Gauge Does not apply
- Mounting Type Topmount
- Overall Length 20"
- Overall Width 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nantucket Sinks
- MFR # PR3420PS-BR
- Zoro # G608581885
- UPC # 817899016674
- Country of Origin Italy
- Category Kitchen Sinks
Dimensions
Overall Length | 20" |
Overall Width | 34" |
Overall Height | 9" |
Bowl Depth | 8.75", 5" |
Bowl Size | 34" x 20" Flanges |
Details
Body Material | Granite Composite |
Gauge | Does not apply |
Mounting Type | Topmount |
Finish | Matte |
Color | Brown |
Weight | 29 lbs. |
Includes | Drains, cutting boards, colander |
Description
Nantucket Sinks' Italian granite composite sinks are a new discovery as part of our Plymouth Collection. This 34 Inch double bowl topmount sink is the ultimate in functional design. Complete with loads of accessories, tempered glass cutting boards, a sliding stainless steel colander and flip-top drains. Made from naturally sound-absorbing granite, this sink is 80% natural stone which helps it to be both resistant to stains and scratches. The nonporous surface is hygienic and helps to ward off microbes. Because of its material composition, it can withstand thermal shocks and temperatures up to 560 degrees Fahrenheit. The beautiful flecking throughout the sink give depth and eye-catching color!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT Tub and Shower, Tub/Shower Stem, Brass and Chrome (SLD1150)
- BK RESOURCES Pre-Rinse Hose 44" Stainless Spray Hose, Includes Universal Adapter (BKH-44-G)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2501-04-04-SS)
- ZORO SELECT 1-1/2" MNPT x 9-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0831035803)
- NANTUCKET SINKS Large Double Bowl Prep Station Topmount Granite Composite Black (PR3420PS-BL)
- NANTUCKET SINKS 36 Inch Farmhouse Fireclay Sink with Offset Drain and Grid (T-FCFS36)
- NANTUCKET SINKS Large Double Bowl Prep Station Topmount Granite Composite White (PR3420PS-W)
- NANTUCKET SINKS Large Single Bowl Dual-mount Granite Composite Black (PR3020-DM-BL)
- NANTUCKET SINKS 30In. Large Rectangle Single Bowl Undermount Stainless Steel Kitchen Sink with Accessories (ZR-PS-3018-16)
- NANTUCKET SINKS 23 Inch Small Rectangle Single Bowl Undermount Stainless Steel Kitchen Sink, 16 Gauge (NS09i-16)
- ALFI BRAND Black 17" Drop-In Rectangular Granite Composite Kitchen Prep Sink (AB1720DI-BLA)
- Nantucket Sinks Kitchen Sinks