Shop All Bathroom Sinks
Nantucket Sinks
Glazed Bottom 13 Inch X 10 Inch Undermount Ceramic Sink In White
Mfr # GB-13x10-W
Zoro # G708581891
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Ceramic - Vitreous China
- Mounting Type Undermount
- Color White
- Overall Length 12.125"
- Overall Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # GB-13x10-W
- Zoro # G708581891
- UPC # 817899019446
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 12.125" |
Overall Width | 15" |
Overall Height | 7.125" |
Bowl Size | 15" x 12.125" |
Bowl Depth | 6.125" |
Details
Body Material | Ceramic - Vitreous China |
Mounting Type | Undermount |
Color | White |
Weight | 8lbs. |
Finish | Porcelain Enamel Glaze |
Gauge | Does not apply |
Collection | Great Point Collection |
Description
Nantucket Sinks GB-13x10-W - 13 x 10 Undermount Ceramic Oval Bathroom Sink in White. This sink hasa glazed underside which is perfect for open consoles or exposed installation. Drain opening has a 1.75 diameter and an overflow.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 3/8" x 1/4" Compression 316 SS Reducing Union (763L SS 3/8 X 1/4)
- ZURN PVC, Stainless Steel Mop Basin (Z1996-24)
- MILWAUKEE TOOL M18 5/8" PEX Crimp Jaw for M18 Short Throw Press Tool (49-16-2632C)
- AIGNEP USA Nickel Plated Brass Cross, FNPT, 3/8" Pipe Size (82620N-06)
- NANTUCKET SINKS 18 Inch X 12 Inch Undermount Ceramic Sink In White (UM-18x12-W)
- NANTUCKET SINKS Stainless Steel Rectangle Bathroom Sink (TRS-SM)
- NANTUCKET SINKS 15 Inch X 12 Inch Undermount Ceramic Sink In Bisque (UM-15x12-B)
- NANTUCKET SINKS 17.5In. x 13.75In. Hand Hammered Stainless Steel Oval Undermount Bathroom Sink With Overflow (OVS-OF)
- NANTUCKET SINKS Undermount Ceramic Sink In White (UM-159-W)
- NANTUCKET SINKS 23 Inch 3-hole Rectangular Drop-In Ceramic Vanity Sink (DI-2317-R8)
- KOHLER Kensho Vessel Bathroom Sink (8325-CS7)
- Nantucket Sinks Bathroom Sinks