Shop All Kitchen Sinks
Nantucket Sinks
Double Bowl Farmhouse Fireclay Sink with Filigree Apron
Mfr # FCFS3318D-Filigree
Zoro # G208581841
product price: $1,406.24
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,406.24
Free 30-Day Returns
Key Features
- Body Material Fireclay
- Gauge Does not apply
- Mounting Type Undermount
- Overall Length 18"
- Overall Width 33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # FCFS3318D-Filigree
- Zoro # G208581841
- UPC # 817899018647
- Country of Origin Italy
- Category Kitchen Sinks
Dimensions
Overall Length | 18" |
Overall Width | 33" |
Overall Height | 10" |
Bowl Depth | 8.75" |
Bowl Size | 33" x 18" x 10" |
Details
Body Material | Fireclay |
Gauge | Does not apply |
Mounting Type | Undermount |
Finish | Porcelain Enamel Glaze |
Weight | 119 lbs. |
Color | White |
Description
Nantucket Sinks 33-Inch . Part of our Vineyard Collection, this sink has an intricate and ornate relief on its apron front. Set off your decor with its creative design for an unforgettably stylish kitchen! Enjoy the advantages of a dual function, double bowl sink with a 50/50 ratio. There are many benefits to fireclay. Its glazed surface inhibits bacterial growth more than stainless steel. It is eco-friendly requiring less cleansers. Made and hand finished in Italy, each sink is unique. Due to the firing process, dimensions are nominal and may vary to actual up to .5. Custom cabinet or apron cabinet required. * A note about fireclay: small cracks will appear on the unglazed underside of the sink, these are cosmetic only and have no impact on the performance of the sink.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Tubing, 0.25 IDx3/8 in OD, 100 ft, Natural (PTFE-0406X100)
- ELKAY Tee Quick Connect Coupling (70682C)
- OATEY Washing Machine Valve, 3/4 in., Copper, Red (38870)
- PARKER 3/8" x 1/4" A-LOK x MNPT SS Male Connector (4MSC6N-316)
- NANTUCKET SINKS Single Bowl Undermount Stainless Steel Kitchen Sink with 7In. Apron Front (EZApron33)
- NANTUCKET SINKS 30-Inch Farmhouse Fireclay Sink with Pietra Sarda Finish (FCFS3020S-PietraSarda)
- NANTUCKET SINKS Stainless Steel Roll Up Kitchen Mat - (RUM)
- NANTUCKET SINKS 60/40 Double Bowl Dual-mount Granite Composite Brown (PR6040-BR)
- NANTUCKET SINKS Large Double Bowl Prep Station Topmount Granite Composite Black (PR3420PS-BL)
- NANTUCKET SINKS Offset Double Bowl Prep Station Small Radius Undermount Stainless Sink with Accessories (SR-PS-3219-OS-16)
- ALFI BRAND White Smooth Workstation 33" x 20" Step Rim Fireclay Sink with Accessories (ABFS3320S-W)
- Nantucket Sinks Kitchen Sinks