Shop All Colanders and Strainers
Nantucket Sinks
DeluxeColander-PR17
Mfr # DeluxeColander-PR17
Zoro # G208581902
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.25"
- Material Stainless Steel
- Overall Width 17"
- Overall Length 8.25"
- Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # DeluxeColander-PR17
- Zoro # G208581902
- UPC # 810074620017
- Country of Origin China
- Category Colanders and Strainers
Dimensions
Height | 4.25" |
Overall Width | 17" |
Overall Length | 8.25" |
Details
Material | Stainless Steel |
Color | Stainless Steel |
Description
Stainless Steel Colander designed for use with Granite Composite PR3320-APS and PR3020-APS granite composite apron sink models. This DeluxeColander-PR17 sits on the granite interior ledge allowing you to maximize your counter space. It is specifically designed to fit sinks with a 17 Inch interior measurement from the front to back of the sink.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Knife Sharpener, 10 In L, 1 In W (07613)
- VULCAN HART Ignitor (424194-1)
- NESPRESSO Lever Zamak Set (125.647)
- CARTER HOFFMANN Thermostat G1, 5/16&3/16 X 8-1/2, 2 (18600-0010)
- WINCO 12 in Aluminum Colander (ALO-8BH)
- VOLLRATH Wire Mesh Skimmer (47718)
- CRESTWARE Colander, 8 qt., 5-1/2 in. H, Steel (COL08)
- VOLLRATH Colander, 16 Qt (68350)
- TABLECRAFT Reinforced Strainer, Tin/Wood, 10.1" (1022)
- CAMPBELL 2 In. 50 GPM PVC Water Strainer (BCL200-3)
- DANCO Mesh Strainer, Stainless Steel (88821)
- Nantucket Sinks Colanders and Strainers