Shop All Sink Drains
Nantucket Sinks
Crumb Cup Disposal Drain Kitchen Drain
Mfr # NS35LCC-DD
Zoro # G408589050
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Stainless Steel
- Color - Drains Stainless steel
- Length - Drains 3.5"
- For Use With For use with continuous feed garbage disposals
- Overall Height 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # NS35LCC-DD
- Zoro # G408589050
- UPC # 817899017329
- Country of Origin Italy
- Category Sink Drains
Dimensions
Length - Drains | 3.5" |
Overall Height | 1.75" |
Overall Width | 3.5" |
Size | 3.5" Diameter |
Details
Material of Construction - Drains | Stainless Steel |
Color - Drains | Stainless steel |
For Use With | For use with continuous feed garbage disposals |
Finish | Brushed Satin |
Description
Nantucket Sinks Premium Kitchen accessories collection features our NS35LCC-DD crumb cup disposal drain. For use with a continuous feed disposal, this is a disposal version of our popular crumb cup. Its spring action lid keeps your unsightly crumbs under cover until you are ready to run your disposal. Fits a standard 3.5 inch kitchen drain opening. Brushed finish coordinates well with your stainless steel sink, faucet and accessories.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fuel Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-1181)
- APACHE Full Port Brass Ball Valve, 3/4" (70009653)
- ZORO SELECT Anti-Siphon, Frost Proof Sillcock, 6 In (104-513)
- WATTS Rubber Kit, Watts Series 007 M3, 3/4 In (007 M3 3/4 Rubber Kit)
- NANTUCKET SINKS Brushed Gold Finish Umbrella Drain With Overflow (NS-UDBG-OF)
- NANTUCKET SINKS Basket Strainer Kitchen Drain For Granite Composite Sinks White (3.5KD-GCW)
- NANTUCKET SINKS Colander Kitchen Drain (NS35CD)
- NANTUCKET SINKS Brushed Nickel Finish Umbrella Drain With Overflow (NS-UDBN-OF)
- NANTUCKET SINKS 2.75 inch Junior Duo Bar Sink Drain In Venetian Bronze (NS-403VB)
- NANTUCKET SINKS Matte Black Finish Umbrella Drain (NS-UDMB)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Brushed Brass (K121BBB)
- Nantucket Sinks Sink Drains