Shop All Sink Drains
Nantucket Sinks
Copper 3.5 Inch Disposal Kitchen Drain
Mfr # 3.5DD-Copper
Zoro # G408589043
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction - Drains Brass
- Color - Drains Dark Copper
- Length - Drains 4.5"
- Finish Antique Copper
- Overall Width 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nantucket Sinks
- MFR # 3.5DD-Copper
- Zoro # G408589043
- UPC # 817899011136
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length - Drains | 4.5" |
Overall Width | 4.5" |
Size | 4.5" Diameter x 1.75" H |
Overall Height | 1.75" |
Details
Material of Construction - Drains | Brass |
Color - Drains | Dark Copper |
Finish | Antique Copper |
For Use With | Any kitchen sink model with 3.5" opening using a Garbage Disposal. |
Description
3.5DD-Copper is a rustic touch for modern convenience! Stylish and functional in just the right finish to get the look you want for your kitchen sink.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Black Forged Steel Union, Class 3000 (1MNC9)
- BLACK SWAN Water Meter Key 1/2" x 27" (19150)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 1 in Pipe Size (435010)
- B & K Basin Faucet, Single, Hot/Cold (120-003NLA)
- NANTUCKET SINKS Basket Strainer Kitchen Drain For Granite Composite Sinks Matte Black (3.5KD-GCMB)
- NANTUCKET SINKS Flip Top Crumb Cup Inch Kitchen Drain (NS35LCC)
- NANTUCKET SINKS Brushed Gold Finish Umbrella Drain With Overflow (NS-UDBG-OF)
- NANTUCKET SINKS Junior Duo Bar Sink Drain In Stainless Steel (NS-403SS)
- NANTUCKET SINKS Brushed Finish Oil Rubbed Bronze Umbrella Drain (NS-UD-BRORB)
- NANTUCKET SINKS 3.5 Inch Extended Flange Disposal Kitchen Drain Brass (3.5EDF-PB)
- KINGSTON BRASS Brass, Sink Drain, Lift and Turn Sink Drain without Overflow (EV3008)
- Nantucket Sinks Sink Drains