Shop All Sink Drains
Nantucket Sinks
Chrome Flip Top Crumb Cup Kitchen Drain
Mfr # NS35LCC-CH
Zoro # G008589054
$48.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Stainless Steel
- Color - Drains Chrome
- Length - Drains 4.5"
- Size 4.5" Diameter x 3" H
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nantucket Sinks
- MFR # NS35LCC-CH
- Zoro # G008589054
- UPC # 817899017602
- Country of Origin Italy
- Category Sink Drains
Dimensions
Length - Drains | 4.5" |
Size | 4.5" Diameter x 3" H |
Overall Width | 4.5" |
Overall Height | 3" |
Details
Material of Construction - Drains | Stainless Steel |
Color - Drains | Chrome |
Finish | Chrome |
For Use With | Any kitchen sink with standard opening, Granite composite PR sinks |
Description
Nantucket Sinks Premium Kitchen accessories collection features our NS35LCC-CH Chrome flip top crumb cup drain. This high-shine chrome drain has a lid to keep your unsightly crumbs under wraps. The basket strainer pops out when you're ready to dispose of the refuse. Fits a standard 3.5 inch kitchen drain opening. Gleaming finish is just right for the modern kitchen! *Not for use with garbage disposal drains.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS 2-1/2" x 3-1/2" Mid Panel Bracket, Stainless Steel (40-8275020)
- PROSOURCE Plug Galv Malleable 1/4 (31-1/4G)
- SMITH-COOPER Socket Weld Union, 150lb, 316, 1" (4381050220)
- PROFESSIONAL PLASTICS Gray CPVC Schedule 40 Pipe, 0.250 Nominal X 20 FT [Each] (TCPVCGY.250X20FTSCH40)
- NANTUCKET SINKS Colander Kitchen Drain (NS35CD)
- NANTUCKET SINKS Junior Duo Bar Sink Drain In Stainless Steel (NS-403SS)
- NANTUCKET SINKS Copper 3.5 Inch Disposal Kitchen Drain (3.5DD-Copper)
- NANTUCKET SINKS 3.5 Inch Extended Flange Disposal Kitchen Drain Brass (3.5EDF-PB)
- NANTUCKET SINKS Brushed Finish Oil Rubbed Bronze Umbrella Drain (NS-UD-BRORB)
- NANTUCKET SINKS Brushed Gold Finish Umbrella Drain With Overflow (NS-UDBG-OF)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-1-6-PC)
- Nantucket Sinks Sink Drains