Shop All Sink Drains
Nantucket Sinks
Brushed Nickel Finish Umbrella Drain With Overflow
Mfr # NS-UDBN-OF
Zoro # G908589048
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Brass, Rubber
- Color - Drains Brushed Nickel
- Length - Drains 1.25 bottom"
- Overall Width 2.5"
- Size 2.5" Diameter, top x 8.5" High
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # NS-UDBN-OF
- Zoro # G908589048
- UPC # 817899017350
- Country of Origin China
- Category Sink Drains
Dimensions
Length - Drains | 1.25 bottom" |
Overall Width | 2.5" |
Size | 2.5" Diameter, top x 8.5" High |
Overall Height | 8.5" |
Details
Material of Construction - Drains | Brass, Rubber |
Color - Drains | Brushed Nickel |
Finish | Brushed Nickel |
For Use With | NSV213, NSV218, NSV305, UM-13x10-B, UM-13x10-W, UM-15x12-B, UM-15x12-W, UM-16x11-B, UM-16x11-W, UM-17x14-B-K, UM-17x14-W-K, UM-18x12-B , UM-18x12-W, UM-19x11-B, UM-19x11-W |
Description
Nantucket Sinks' umbrella drain with overflow finished in brushed nickel. Update your bathroom with an advanced pop-up drain assembly with overflow. Made to fit 1.5-inch sink drain holes on bathroom sinks with overflows. This fixture brings a fresh new look to your sink coordinating to your desired hardware. Snug fit is ensured by a rubber seal ring on each side. Designed for use with sinks that have an overflow.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Mixing Valve, Lead Free Brass, 150 psi (3/4 LF70A)
- MOEN Handle Kit, 130151BN (130151BN)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 400 Micron, 2-1/2" O.D., 9 7/8 in H (SF400-9.8BC444DB-75)
- LEGRIS Metric Push-to-Connect Fitting (3166 08 12)
- NANTUCKET SINKS Brushed Gold Finish Umbrella Drain With Overflow (NS-UDBG-OF)
- NANTUCKET SINKS Brushed Finish Oil Rubbed Bronze Umbrella Drain (NS-UD-BRORB)
- NANTUCKET SINKS 2.75 inch Junior Duo Bar Sink Drain In Venetian Bronze (NS-403VB)
- NANTUCKET SINKS Basket Strainer Kitchen Drain For Granite Composite Sinks White (3.5KD-GCW)
- NANTUCKET SINKS Copper 3.5 Inch Disposal Kitchen Drain (3.5DD-Copper)
- NANTUCKET SINKS 2.75 inch Junior Duo Bar Sink Drain In Polished Brass (NS-403PB)
- ZORO SELECT 1-1/4" Pipe Dia., Brass, Plug Assembly, Plug Assembly (35071)
- Nantucket Sinks Sink Drains