Shop All Sink Drains
Nantucket Sinks
Brushed Finish Oil Rubbed Bronze Umbrella Drain
Mfr # NS-UD-BRORB
Zoro # G708589071
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Brass, Rubber
- Color - Drains Brushed Oil Rubbed Bronze
- Length - Drains 1.3 bottom"
- Overall Width 2.4"
- Size 2.4" Diameter, top x 8.6" High
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # NS-UD-BRORB
- Zoro # G708589071
- UPC # 817899018722
- Country of Origin China
- Category Sink Drains
Dimensions
Length - Drains | 1.3 bottom" |
Overall Width | 2.4" |
Size | 2.4" Diameter, top x 8.6" High |
Overall Height | 8.6" |
Details
Material of Construction - Drains | Brass, Rubber |
Color - Drains | Brushed Oil Rubbed Bronze |
Finish | Brushed Oil Rubbed Bronze |
For Use With | NSV105, NSV107a, NSV109, NSV222, |
Description
Add depth and character with Nantucket Sinks . Update your bathroom with a pop-up drain assembly. Made to fit 1.5-inch sink drain holes on bathroom sinks without overflows. This fixture with its deep oil rubbed bronze color has distinguished brush strokes and brings a fresh new look to your sink. Snug fit is ensured by a rubber seal ring on each side. No Overflow - designed for use with sink without overflow.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT x MNPT x FNPT, Malleable Iron Street Tee, Class 150 (0310062203)
- DELTA Foundations Monitor 13 Series Shower Trim (BT13210)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Weight: 2.8 (0094-H)
- KIPP Vent Screw Without Air Filter D1=G 3/4, Form:A Thermoplastic, Without Dipstick, D=47 (K0457.147034)
- NANTUCKET SINKS Brushed Gold Finish Umbrella Drain With Overflow (NS-UDBG-OF)
- NANTUCKET SINKS Brushed Nickel Finish Umbrella Drain With Overflow (NS-UDBN-OF)
- NANTUCKET SINKS Basket Strainer Kitchen Drain For Granite Composite Sinks White (3.5KD-GCW)
- NANTUCKET SINKS Junior Duo Bar Sink Drain In Stainless Steel (NS-403SS)
- NANTUCKET SINKS 3 inch Utility Sink Grid Drain (3CHGR)
- NANTUCKET SINKS Matte Black Finish Umbrella Drain (NS-UDMB)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4001)
- Nantucket Sinks Sink Drains