Shop All Sink Drains
Nantucket Sinks
Basket Strainer Kitchen Drain
Mfr # NS35L
Zoro # G008277487
product price: $26.24
/ea
$26.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Stainless Steel
- Color - Drains Stainless Steel
- Finish Brushed Satin
- For Use With APRON302010-SR-16, APRON332010-16, NS03i, NS04-16, NS09i, NS2318-16, NS2421-16, NS3018-10-16, NS3018-9-16, NS3121-R-16, NS3219-16, NS3520-16, NS3520-R-16, SR2318-16, SR3018, SR3218-16, SR3218-OSD, SR3618-16, ZR2818-16, ZR3218-OSD, ZR3219-16, ZR3219-OS-16
- Size 3.5" Diameter x 4.5" H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # NS35L
- Zoro # G008277487
- UPC # 817899012560
- Country of Origin China
- Category Sink Drains
Dimensions
Size | 3.5" Diameter x 4.5" H |
Details
Material of Construction - Drains | Stainless Steel |
Color - Drains | Stainless Steel |
Finish | Brushed Satin |
For Use With | APRON302010-SR-16, APRON332010-16, NS03i, NS04-16, NS09i, NS2318-16, NS2421-16, NS3018-10-16, NS3018-9-16, NS3121-R-16, NS3219-16, NS3520-16, NS3520-R-16, SR2318-16, SR3018, SR3218-16, SR3218-OSD, SR3618-16, ZR2818-16, ZR3218-OSD, ZR3219-16, ZR3219-OS-16 |
Description
This stainless steel kitchen sink drain has standard basket strainer. It allows all your small food waste to be collected and thrown away.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Coupler, Push In, Acetal, White (APCD21006)
- MACFAUCETS Electronic Soap Dispenser matching the FA444-17 automatic faucet (PYOS-17)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (169PLP-5/32-0)
- BRADY POINT WELL BLUE 1.5in. X4ft (BBP150-04)
- NANTUCKET SINKS Basket Strainer Kitchen Drain For Granite Composite Sinks Matte Black (3.5KD-GCMB)
- NANTUCKET SINKS Basket Strainer Kitchen Drain For Granite Composite Sinks White (3.5KD-GCW)
- NANTUCKET SINKS Brushed Gold Finish Umbrella Drain With Overflow (NS-UDBG-OF)
- NANTUCKET SINKS Matte Black Finish Umbrella Drain (NS-UDMB)
- NANTUCKET SINKS 2.75 inch Junior Duo Bar Sink Drain In Venetian Bronze (NS-403VB)
- NANTUCKET SINKS 2.75 inch Junior Duo Bar Sink Drain In Polished Brass (NS-403PB)
- CENTRAL BRASS Brass Pop-Up Drain Assembly Less Guide, Polished Chrome, Weight: 1.9 (1109-LG)
- Nantucket Sinks Sink Drains