Shop All Sink Drains
Nantucket Sinks
Basket Strainer Kitchen Drain For Granite Composite Sinks Matte Black
Mfr # 3.5KD-GCMB
Zoro # G608589058
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Polymer/Plastic
- Color - Drains Matte Black
- Length - Drains 4.5"
- Size 4.5" Diameter x 2.625" H
- For Use With Plymouth Collection Granite Composite Kitchen Sinks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # 3.5KD-GCMB
- Zoro # G608589058
- UPC # 810074620307
- Country of Origin Italy
- Category Sink Drains
Dimensions
Length - Drains | 4.5" |
Size | 4.5" Diameter x 2.625" H |
Overall Width | 4.5" |
Overall Height | 2.625" |
Details
Material of Construction - Drains | Polymer/Plastic |
Color - Drains | Matte Black |
Finish | Matte Black |
For Use With | Plymouth Collection Granite Composite Kitchen Sinks |
Description
Nantucket Sinks 3.5KD-GC drains are perfect for use with our Plymouth Collection sinks. Color coordinate your drain with this basket strainer drain. Finish coordinates with many Black PR models of sinks or your chosen kitchen hardware! This color-coordinated kitchen drain has a removable matching basket strainer to help you catch and remove food debris. Intended for use on 3.5 inch drain openings. Not for use with a garbage disposal. For garbage disposals see 3.5DF-GC drain models.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Transition Fitting, Schedule 80, 1/2" Pipe Size, FNPT x Spigot (9878-005SS)
- JOMAR VALVE LF Brass Crimp PEX Ball Valve, 1/2" (T-412G)
- HAYWARD FLOW CONTROL Y-Check Valve, 1/2", PVC/EPDM, Socket (YC10050SE)
- WHIRLPOOL Dryer Mounting Clip (00-W10854425)
- NANTUCKET SINKS Basket Strainer Kitchen Drain For Granite Composite Sinks White (3.5KD-GCW)
- NANTUCKET SINKS 3.5 Inch Extended Flange Disposal Kitchen Drain Brass (3.5EDF-PB)
- NANTUCKET SINKS 2.75 inch Junior Duo Bar Sink Drain In Venetian Bronze (NS-403VB)
- NANTUCKET SINKS Junior Duo Bar Sink Drain In Stainless Steel (NS-403SS)
- NANTUCKET SINKS Brushed Gold Finish Umbrella Drain With Overflow (NS-UDBG-OF)
- NANTUCKET SINKS 2.75 inch Junior Duo Bar Sink Drain In Polished Brass (NS-403PB)
- ALLPOINTS Sink Drain (561214)
- Nantucket Sinks Sink Drains