Shop All Sink Drains
Nantucket Sinks
Basket Strainer Kitchen Drain for Fireclay Sinks
Mfr # NS35L-EXT
Zoro # G808589049
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Stainless Steel
- Color - Drains Stainless Steel
- Overall Height 4.5"
- Overall Width 3.5"
- Size 3.5" Diameter x 4.5" H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # NS35L-EXT
- Zoro # G808589049
- UPC # 817899018029
- Country of Origin China
- Category Sink Drains
Dimensions
Overall Height | 4.5" |
Overall Width | 3.5" |
Size | 3.5" Diameter x 4.5" H |
Details
Material of Construction - Drains | Stainless Steel |
Color - Drains | Stainless Steel |
For Use With | Cape Collection & Vineyard Collection fireclay sinks |
Finish | Brushed Satin |
Description
Designed with fireclay sinks in mind, this drain has an extra long ferrule to accommodate the thicker basin bottom. Made with stainless steel, the NS35L-EXT kitchen sink drain has a basket strainer to help collect food debris. It allows all your small food waste to be collected and thrown away.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron Union, Class 150 (0312822141)
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/2" x 3/4" (77462)
- K-FLEX USA 1-5/8" x 37/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068158)
- ZURN Sensor Button, Plastic (PERK6000-BUTTON)
- NANTUCKET SINKS Basket Strainer Kitchen Drain For Granite Composite Sinks Matte Black (3.5KD-GCMB)
- NANTUCKET SINKS 2.75 inch Junior Duo Bar Sink Drain In Venetian Bronze (NS-403VB)
- NANTUCKET SINKS Brushed Nickel Finish Umbrella Drain With Overflow (NS-UDBN-OF)
- NANTUCKET SINKS Brushed Finish Oil Rubbed Bronze Umbrella Drain (NS-UD-BRORB)
- NANTUCKET SINKS Polished Brass 3.5 Inch Kitchen Drain (3.5 KDPB)
- NANTUCKET SINKS Basket Strainer Kitchen Drain For Granite Composite Sinks White (3.5KD-GCW)
- ENDURA 3" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3935A03)
- Nantucket Sinks Sink Drains