Shop All Kitchen Sinks
Nantucket Sinks
Apron332010-16 33 Inch Pro Series Single Bowl Farmhouse Apron Front Stainless Steel Kitchen Sink
Mfr # APRON332010-16
Zoro # G608581601
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 Stainless Steel
- Gauge 16
- Mounting Type Undermount
- Overall Length 22.25"
- Overall Width 33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nantucket Sinks
- MFR # APRON332010-16
- Zoro # G608581601
- UPC # 817899010306
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 22.25" |
Overall Width | 33" |
Overall Height | 9" |
Bowl Depth | 10" |
Bowl Size | 33" x 21.5" corner, 33"X 22.25" center |
Details
Body Material | 304 Stainless Steel |
Gauge | 16 |
Mounting Type | Undermount |
Finish | Brushed Satin |
Weight | 52 lbs. |
Color | Stainless Steel |
Includes | NS35CD, Grid |
Description
This undermount Pro Series Apron provides 90 Deg. corners for additional space and a fresh modern industrial look in a farmhouse style sink. The bottom of the sink has channel grooves to divert water for proper drainage. Nantucket Sinks stainless steel sinks have thick rubber dampening pads to dampen sound. Our finishing process helps keep our stainless steel corrosion-resistant to rust and oxidation. The satin finish makes daily maintenance a simple rinse!. Colander basket drain is included with sink.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Brass, Tub Wall Mount (CCK265PB)
- LEGEND VALVE 1/2" CCF TEE NL (302-343NL)
- ZURN Housing Assembly Repair Kit, 3/4 to 1 In. (RK34-350V)
- SHARKBITE Push-to-Connect Reducing Coupling, 3/4 in x 1/2 in Tube Size, Brass, Brass (U058LF)
- NANTUCKET SINKS Large Double Bowl Prep Station Topmount Granite Composite Black (PR3420PS-BL)
- NANTUCKET SINKS Large Double Bowl Prep Station Topmount Granite Composite Brown (PR3420PS-BR)
- NANTUCKET SINKS 33-Inch Farmhouse Fireclay Sink with Filigree Apron (FCFS3320S-FiligreeMBL)
- NANTUCKET SINKS Pro Series Single Bowl Undermount Stainless Steel Kitchen Sink with 5.5In. Apron Front (EZApron33-5.5)
- NANTUCKET SINKS 36 Inch Farmhouse Fireclay Sink with Offset Drain and Grid (T-FCFS36)
- NANTUCKET SINKS 33 Inch Large Rectangle Single Bowl 18 Gauge Stainless Steel Drop In Kitchen Sink (NS3322-8)
- CAHABA Sink, Dual Mount 33" x 20-7/8" Quartz (CA344SB33-A)
- Nantucket Sinks Kitchen Sinks