Shop All Kitchen Sinks
Nantucket Sinks
60/40 Double Bowl Dual-mount Granite Composite Titanium
Mfr # PR6040-TI
Zoro # G308581543
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Granite Composite
- Gauge Does not apply
- Mounting Type Dual-mount
- Overall Length 22"
- Overall Width 33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # PR6040-TI
- Zoro # G308581543
- UPC # 817899017565
- Country of Origin Italy
- Category Kitchen Sinks
Dimensions
Overall Length | 22" |
Overall Width | 33" |
Overall Height | 9.875" |
Bowl Depth | 9.25", 5.25" divider depth |
Bowl Size | 33" x 22" |
Details
Body Material | Granite Composite |
Gauge | Does not apply |
Mounting Type | Dual-mount |
Finish | Matte |
Color | Titanium |
Weight | 45 lbs. |
Includes | Clips |
Description
Nantucket Sinks' Italian granite composite sinks are a new discovery as part of our Plymouth Collection. This 60/40 ratio sink is a dual mount and can be installed as an undermount or a topmount. The dual bowls have a low divider, letting you have the benefit of both wash and dry kitchen task, and using les water. Because the divider is low, you still have plenty of room to accommodate larger dishes and bakeware items. With benefits long known to design professionals, this sink is 80% natural stone which helps it to be both resistant to stains and scratches. The nonporous surface is hygienic and helps to ward off microbes. Because of its material composition, it can withstand thermal shocks and temperatures up to 560 degrees Fahrenheit. The rear placement of the drain provides you with more under counter space for storage. Stone is naturally sound-absorbing for a quieter kitchen. The beautiful flecking throughout the sink give depth and eye-catching color!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Other MultiChoice Universal Integrated Shower Diverter Rough Universal Inlets / Outlets (R22000)
- ZOELLER 1/3 hp 115V Drain Pump-Package (105-0010)
- KOHLER Adair Comfort Height One-Piece Elo, 1.28 gpf, Gravity Flush, Floor Mounted Mount, Elongated, White (3946-RA-0)
- CHARLOTTE PIPE AND FOUNDRY TRAP P ABS DWV 2"" HXH (ABS00706X0800)
- NANTUCKET SINKS 60/40 Double Bowl Dual-mount Granite Composite Brown (PR6040-BR)
- NANTUCKET SINKS Stainless Steel Roll Up Kitchen Mat - (RUM)
- NANTUCKET SINKS 33 Inch Matte Black Farmhouse Fireclay Sink with Waves Apron (FCFS3320S-MB-Waves)
- NANTUCKET SINKS Pro Series Rectangle Single Bowl Undermount Small Radius Corners Stainless Steel Kitchen Sink, 16 ga (SR2818-16)
- NANTUCKET SINKS 28 Inch Pro Series Large Rectangle Single Bowl Undermount Zero Radius Stainless Steel Kitchen Sink (ZR2818-16)
- NANTUCKET SINKS 36 Inch Farmhouse Fireclay Sink with Offset Drain and Grid (T-FCFS36)
- MOEN 1800 Series 30 x 18 Stainless Steel Undermount Single Bowl Sink (GS18155)
- Nantucket Sinks Kitchen Sinks