Shop All Kitchen Sinks
Nantucket Sinks
36 Inch Farmhouse Fireclay Sink with Offset Drain and Grid
Mfr # T-FCFS36
Zoro # G108581545
product price: $1,064.99
/ea
Free Shipping & Returns
$1,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Fireclay
- Gauge Does not apply
- Mounting Type Undermount
- Overall Length 19"
- No. of Bowls Single Bowl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # T-FCFS36
- Zoro # G108581545
- UPC # 817899018593
- Country of Origin Turkey
- Category Kitchen Sinks
Dimensions
Overall Length | 19" |
Overall Width | 36" |
Overall Height | 10" |
Bowl Depth | 8.5" |
Bowl Size | 36" x 19" x 10" |
Details
Body Material | Fireclay |
Gauge | Does not apply |
Mounting Type | Undermount |
No. of Bowls | Single Bowl |
Finish | Porcelain Enamel Glaze |
Drain Location | Side Drain |
Color | White |
Weight | 110 lbs. |
Includes | Bottom Grid and Stainless Steel Drain |
Description
Nantucket Sinks T-FCFS36 - 36 white farmhouse fireclay sink includes bottom grid & drain. Features an offset drain. This sink is reversible so the drain can be placed on the side of your preference. Elegant lines and wide basin are just the right touch for a full-capacity kitchen! Sides of sink have a slight 1/4 taper from top to bottom. There are many benefits to fireclay. Its glazed surface inhibits bacterial growth more than stainless steel. It is eco-friendly requiring less cleansers. Apron Height is 10 inches. Due to the firing process, dimensions are nominal and may vary to actual up to .25. Custom cabinet required to support weight of this sink. * A note about fireclay: small cracks will appear on the unglazed underside of the sink, these are cosmetic only and have no impact on the performance of the sink.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT 304 SS 90 Degree Elbow (409E111N112)
- ZORO SELECT 8" x 10 ft. Non-Threaded PVC Pipe Sch 80 (H0800800PG1000)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/4X1/2" (4308000618)
- ACORN CONTROLS Spray Nozzle, Male, Washfountains (2998-016-000)
- NANTUCKET SINKS 32-Inch Undermount Fireclay Kitchen Sink (Wellfleet-3218W)
- NANTUCKET SINKS 33-inch Dual-mount Granite Composite Sink in Brown (PR3322-DM-BR)
- NANTUCKET SINKS 33 Inch Matte Black Farmhouse Fireclay Sink with Waves Apron (FCFS3320S-MB-Waves)
- NANTUCKET SINKS Pro Series Rectangle Single Bowl Undermount Small Radius Corners Stainless Steel Kitchen Sink, 16 ga (SR2818-16)
- NANTUCKET SINKS Retrofit Glacierstone Double Bowl EZApron Kitchen Sink (NS-GSEZA32D)
- NANTUCKET SINKS Offset Double Bowl Prep Station Small Radius Undermount Stainless Sink with Accessories (SR-PS-3219-OS-16)
- BLANCO Basket Strainer Drain Assembly - Cinder (441481)
- Nantucket Sinks Kitchen Sinks