Shop All Kitchen Sinks
Nantucket Sinks
36-Inch Decorative Apron Farmhouse Fireclay Sink
Mfr # Yarmouth-36W
Zoro # G708581594
product price: $1,049.99
/ea
Free Shipping & Returns
$1,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Fireclay
- Gauge Does not apply
- Mounting Type Undermount
- Overall Length 20"
- Overall Width 35.625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # Yarmouth-36W
- Zoro # G708581594
- UPC # 817899018104
- Country of Origin Italy
- Category Kitchen Sinks
Dimensions
Overall Length | 20" |
Overall Width | 35.625" |
Overall Height | 10" |
Bowl Depth | 9.25" |
Bowl Size | 35.625" x 20" x 10" |
Details
Body Material | Fireclay |
Gauge | Does not apply |
Mounting Type | Undermount |
Finish | Porcelain Enamel Glaze |
Color | White |
Weight | 80 lbs. |
Description
Nantucket Sinks Yarmouth-36W is a stunningly large almost 36- inch single bowl fireclay sink featuring a stylized decorative apron. The drain is positioned at the center so you have a choice of 1.5 or 2 decorative lip to be featured on the apron. It's constructed from solid, heavy duty fireclay its design features a polished white finish. Crafted in the artisanal traditions of Italy. Add character to your kitchen work space with its generous bowl size. There are many benefits to fireclay. Its glazed surface inhibits bacterial growth more than stainless steel. It is eco-friendly requiring less cleansers. Due to the firing process, dimensions are nominal and may vary to actual up to .25. Custom apron cabinet required for this sink. *A note about fireclay sinks: due to the curing process, small surface cracks typically appear on the underside of the sink. These cosmetic flaws are from the molding process and do not affect the performance or visible luster of the sink.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 90 Street Elbow, Steel, 3/8 in, NPTF x NPT (3/8 CD-S)
- LEGRIS Push-to-Connect, Threaded Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3109 10 14)
- BOOSTER BATH Elevated Dog Bath/Grooming Center, Me (BB-MED-RED)
- KISSLER Hot Water Faucet Stem, Compression, Kohler (AB11-0975H)
- NANTUCKET SINKS 32-Inch Undermount Fireclay Kitchen Sink (Wellfleet-3218W)
- NANTUCKET SINKS Pro Series Rectangle Single Bowl Undermount Small Radius Corners Stainless Steel Kitchen Sink (SR2318-16)
- NANTUCKET SINKS 30In. Prep-Station Single Bowl Undermount Stainless Steel Kitchen Sink with Included Accessories (SR-PS-3018-16)
- NANTUCKET SINKS Single Bowl Oblong Undermount Stainless Steel Kitchen Sink, 16 Gauge (MOBYXL-16)
- NANTUCKET SINKS 33-inch Dual-mount Granite Composite Sink in Brown (PR3322-DM-BR)
- NANTUCKET SINKS 33-inch Reversible Workstation Granite Composite Apron Sink with Accessory Pack (PR3320-APS-BL)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD211555PD)
- Nantucket Sinks Kitchen Sinks