Shop All Bathroom Sinks
Nantucket Sinks
35.5 Inch Rectangular Italian Fireclay Vessel Sink
Mfr # Canal35-90
Zoro # G408581511
product price: $701.24
/ea
Free Shipping & Returns
$701.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Fireclay
- Mounting Type Topmount
- Color White
- Overall Length 17.75"
- Overall Width 35.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # Canal35-90
- Zoro # G408581511
- UPC # 817899018074
- Country of Origin Italy
- Category Bathroom Sinks
Dimensions
Overall Length | 17.75" |
Overall Width | 35.5" |
Overall Height | 7.875" |
Bowl Size | 35.5" x 17.75" |
Bowl Depth | 7" |
Details
Body Material | Fireclay |
Mounting Type | Topmount |
Color | White |
Weight | 66lbs. |
Finish | Glazed |
Gauge | Does not apply |
Collection | Brant Point Collection |
Description
Nantucket Sinks Italian fireclay vessel sink in a move in a new direction. With stand-out style, this fireclay vessel sink offers a generous 35.5 inch wide basin to give your bathroom vanity an air of luxurious spaciousness. Its glaze finish is classic and elegant but also easy to care for. Crafted in the artisanal traditions of Italy and made with premium fireclay. Its glazed surface inhibits bacterial growth. Due to the firing process, dimensions are nominal and may vary to actual up to .25.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Screw Coupling Us (46841000)
- ZURN Flange Gasket (P5795-7)
- HARDWARE RESOURCES 16" Lx9-7/8" W White Rectangle Undermount Porcelain Bathroom Sink With Overflow (H8909WH)
- DYNAQUIP CONTROLS 1/2" SAE Carbon Steel Ball Valve Inline (VAE2.N0 1/2)
- NANTUCKET SINKS 18 Inch X 12 Inch Undermount Ceramic Sink In White (UM-18x12-W)
- NANTUCKET SINKS 17.5In. x 13.75In. Hand Hammered Stainless Steel Oval Undermount Bathroom Sink With Overflow (OVS-OF)
- NANTUCKET SINKS Oval Undermount Ceramic Sink In White (UM-16CW)
- NANTUCKET SINKS Stainless Steel Rectangle Bathroom Sink (TRS-SM)
- NANTUCKET SINKS 15 Inch X 12 Inch Undermount Ceramic Sink In White (UM-15x12-W)
- NANTUCKET SINKS 17 Inch x 14 Inch Glazed Bottom Undermount GB-17x17-W Oval Ceramic Sink In White (GB-17x14-W)
- KOHLER Laboratory Sink, 15" x 10" Bowl, Porcelain (K-2007-0)
- Nantucket Sinks Bathroom Sinks