Shop All Sink Drains
Nantucket Sinks
3.5 Inch Extended Flange Disposal Kitchen Drain Brushed Oil Rubbed Bronze
Mfr # 3.5EDF-ORB
Zoro # G108589039
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Stainless Steel
- Color - Drains Dark Bronze
- Length - Drains 4.5"
- Overall Width 4.5"
- For Use With Any kitchen sink model with 3.5" opening using a Garbage Disposal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nantucket Sinks
- MFR # 3.5EDF-ORB
- Zoro # G108589039
- UPC # 817899016773
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length - Drains | 4.5" |
Overall Width | 4.5" |
Overall Height | 2.5" |
Size | 4.5" Diameter x 2.5" H (collar) |
Details
Material of Construction - Drains | Stainless Steel |
Color - Drains | Dark Bronze |
For Use With | Any kitchen sink model with 3.5" opening using a Garbage Disposal. |
Finish | Dark Bronze |
Description
Nantucket Sinks 3.5EDF-ORB extended flange is perfect for use with fireclay sinks or garbage disposals. For ISE type units with 3-3/8I.D. Spring loaded center post for smooth strainer operation. Oil rubbed bronze in deep brushed finish coordinates with your decor. installation required
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Dishwasher Filter System, 3/4In NPT, 15gpm (EV979911-75)
- KOHLER Bidet Seat, Elongated (32330-0)
- EVERYDROP by Whirlpool Filter 1 Icemaker & Refrigerator Water Filter Cartridge (EDR1RXD1)
- ZORO SELECT 3-Piece Segment Clamp, 250 psi at 70F (13MHHS4.0)
- NANTUCKET SINKS Flip Top Crumb Cup Inch Kitchen Drain (NS35LCC)
- NANTUCKET SINKS 3 inch Utility Sink Grid Drain (3CHGR)
- NANTUCKET SINKS Brushed Finish Oil Rubbed Bronze Umbrella Drain (NS-UD-BRORB)
- NANTUCKET SINKS Matte Black Finish Umbrella Drain (NS-UDMB)
- NANTUCKET SINKS Colander Kitchen Drain (NS35CD)
- NANTUCKET SINKS 2.75 inch Junior Duo Bar Sink Drain In Venetian Bronze (NS-403VB)
- ENDURA 4" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3935A04)
- Nantucket Sinks Sink Drains