Shop All Kitchen Sinks
Nantucket Sinks
35 Inch Double Bowl Undermount Stainless Steel Kitchen Sink
Mfr # NS3520-16
Zoro # G308581970
product price: $394.49
/ea
Free Shipping & Returns
$394.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 Stainless Steel
- Gauge 16
- Mounting Type Undermount
- Overall Length 20.125"
- Overall Width 35.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # NS3520-16
- Zoro # G308581970
- UPC # 817899010573
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 20.125" |
Overall Width | 35.25" |
Overall Height | 10" |
Bowl Depth | 10", 8" |
Bowl Size | 35.25" x 20.125", 35.25" x 17.125" |
Details
Body Material | 304 Stainless Steel |
Gauge | 16 |
Mounting Type | Undermount |
Finish | Brushed Satin |
Includes | NS35CD (2), Grids |
Color | Stainless Steel |
Weight | 25 lbs. |
Description
Chefs will love this 16 Gauge contemporary double bowl with extra Deep Large Bowl measuring 10 inches in depth. This large double bowl features a very large basin to accommodate most pots and pans. It is 18 inches by 18 inches. The smaller basin is perfect for washing vegetables. Nantucket Sinks stainless steel sinks have thick rubber dampening pads to dampen sound. Our finishing process helps keep our stainless steel corrosion-resistant to rust and oxidation. The satin finish makes daily maintenance a simple rinse. Basket strainer drain is included with sink..
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1-1/2" Male Adapter x FNPT Cam Lever Coupling (150A)
- DANCO Vacuum Break Kit Sl-192 Sloan (37064)
- JONES STEPHENS Backwater Valve, PVC, 3" (B04300)
- ZURN 1.5 gpm Faucet Aerator, 15/16"-27 Thread Size, Chrome, Brass (P6900-20J-GN)
- NANTUCKET SINKS 30In. Large Rectangle Single Bowl Undermount Stainless Steel Kitchen Sink with Accessories (ZR-PS-3018-16)
- NANTUCKET SINKS 33 Inch Pro Series Small Radius Farmhouse Apron Front Stainless Steel Sink (Apron332210-SR-16)
- NANTUCKET SINKS 28 Inch Pro Series Large Rectangle Single Bowl Undermount Zero Radius Stainless Steel Kitchen Sink (ZR2818-16)
- NANTUCKET SINKS 60/40 Double Bowl Dual-mount Granite Composite Titanium (PR6040-TI)
- NANTUCKET SINKS Large Single Bowl Dual-mount Granite Composite Black (PR3020-DM-BL)
- NANTUCKET SINKS 33-inch Reversible Workstation Granite Composite Apron Sink with Accessory Pack (PR3320-APS-BL)
- RUVATI 29" Undermount 50/50 Double Bowl 16 Gauge SS Kitchen Sink (RVM4301)
- Nantucket Sinks Kitchen Sinks