Shop All Kitchen Sinks
Nantucket Sinks
33-inch Undermount Granite Composite Sink in White
Mfr # PR3320-W-UM
Zoro # G208581711
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Granite Composite
- Gauge Does not apply
- Mounting Type Undermount
- Overall Length 18.625"
- Overall Width 33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # PR3320-W-UM
- Zoro # G208581711
- UPC # 817899019699
- Country of Origin Italy
- Category Kitchen Sinks
Dimensions
Overall Length | 18.625" |
Overall Width | 33" |
Overall Height | 11" |
Bowl Depth | 9.4376" |
Bowl Size | 33" x 18.625" x 11" |
Details
Body Material | Granite Composite |
Gauge | Does not apply |
Mounting Type | Undermount |
Finish | Matte |
Color | White |
Weight | 29 lbs. |
Includes | Clips -both undermount and topmount |
Description
Part of our Plymouth Collection, this 33- inch undermount sink is designed an made in Italy. Italian granite composite sinks offer durability and the large single bowl is accomodating to your largest bakeware, pots and pans! With benefits long known to design professionals, this sink is 80% natural stone which helps it to be both resistant to stains and scratches. The nonporous surface is hygienic and helps to ward off microbes. Because of its material composition, it can withstand thermal shocks and temperatures up to 560 degrees Fahrenheit. Stone is naturally sound-absorbing for a quieter kitchen. Classic white color is timesless and will go beautifully with many color schemes. Because the drain is placed at the center back of the sink you have more unobstructed under cabinet space and basin surface area up top!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 15 15/16 in W x 20 9/16 in L x 7 5/16 in H, Undermount (K-20000-0)
- MAXITROL Rv47L-3/8 3/8" Gas Pressure (RV47L-3/8)
- ZORO SELECT 2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNI04)
- ROTHENBERGER Basin Nut Wrench, 12" L (70236)
- NANTUCKET SINKS 33-inch Undermount Granite Composite Sink in Truffle (PR3320-TR-UM)
- NANTUCKET SINKS 23 Inch Small Rectangle Single Bowl Undermount Stainless Steel Kitchen Sink, 16 Gauge (NS09i-16)
- NANTUCKET SINKS 33 Inch Hammered Farmhouse Stainless Steel Sink (FSSH3322)
- NANTUCKET SINKS 30-Inch Farmhouse Fireclay Sink with Shabby Sugar Finish (FCFS3020S-ShabbySugar)
- NANTUCKET SINKS 30 Inch Reversible Wequassett Farmhouse Sink (WHFCDL30)
- NANTUCKET SINKS Large Single Bowl Dual-mount Granite Composite Black (PR3020-DM-BL)
- RUVATI 28" Undermnt Tight Radius 60/40 Dbl Bowl 16 Gauge SS Kitchen Sink (RVH7255)
- Nantucket Sinks Kitchen Sinks