Shop All Kitchen Sinks
Nantucket Sinks
33 Inch Pro Series Small Radius Farmhouse Apron Front Stainless Steel Sink
Mfr # Apron332210-SR-16
Zoro # G708581587
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 Stainless Steel
- Gauge 16
- Mounting Type Undermount
- Overall Length 22.25"
- Overall Width 33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # Apron332210-SR-16
- Zoro # G708581587
- UPC # 817899019309
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 22.25" |
Overall Width | 33" |
Overall Height | 9" |
Bowl Depth | 10" |
Bowl Size | 33" x 20.625" corner, 33"X 22.25" center |
Details
Body Material | 304 Stainless Steel |
Gauge | 16 |
Mounting Type | Undermount |
Finish | Brushed Satin |
Includes | NS35CD, Grid |
Color | Stainless Steel |
Weight | 41 lbs. |
Description
This undermount 33 inch Pro Series Apron sink has small radius corners for an industrial look in a farmhouse style sink. The large single bowl design gives you maximum room for cleaning your largest cookware. Small radius corners allow for easy access to wipe down. The bottom of the sink has channel grooves to divert water for proper drainage. Made of 16 gauge stainless steel in a brushed satin finish. Nantucket Sinks stainless steel sinks have thick rubber dampening pads to dampen sound. Our finishing process helps keep our stainless steel corrosion-resistant to rust and oxidation. The satin finish makes daily maintenance a simple rinse!. Colander drain and bottom grid are included with sink. This large and stylish sink will put you in command of your kitchen!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" X 1/8" SS316 HEX BUSHING (416-470)
- UNITHERM Ceramic Fiber Insulation, 8 cu. ft./lb. 2" Wall (CF8-2-24X50in)
- ZORO SELECT 3" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (594-060)
- WATERPIK Showerhead Handheld 4Set (SM-451E)
- NANTUCKET SINKS 60/40 Double Bowl Dual-mount Granite Composite Brown (PR6040-BR)
- NANTUCKET SINKS 32In. Large Rectangle Single Bowl Undermount Small Radius Stainless Steel Kitchen Sink, Offset Drain (ZR3218-OSD)
- NANTUCKET SINKS 30In. Large Rectangle Single Bowl Undermount Stainless Steel Kitchen Sink with Accessories (ZR-PS-3018-16)
- NANTUCKET SINKS 36 Inch Italian Farmhouse Fireclay Sink with Built-In Drainboard (FCFS36-DB)
- NANTUCKET SINKS Large Double Bowl Prep Station Topmount Granite Composite Black (PR3420PS-BL)
- NANTUCKET SINKS Offset Double Bowl Prep Station Small Radius Undermount Stainless Sink with Accessories (SR-PS-3219-OS-16)
- NANTUCKET SINKS Pro Series Rectangle Single Bowl Undermount Small Radius Corners Stainless Steel Kitchen Sink, 16 ga (SR3018)
- Nantucket Sinks Kitchen Sinks