Shop All Kitchen Sinks
Nantucket Sinks
33 Inch Matte Black Farmhouse Fireclay Sink with Waves Apron
Mfr # FCFS3320S-MB-Waves
Zoro # G608581571
product price: $1,649.99
/ea
Free Shipping & Returns
$1,649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Fireclay
- Gauge Does not apply
- Mounting Type Undermount
- Overall Length 20"
- Overall Width 33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # FCFS3320S-MB-Waves
- Zoro # G608581571
- UPC # 810074620178
- Country of Origin Italy
- Category Kitchen Sinks
Dimensions
Overall Length | 20" |
Overall Width | 33" |
Overall Height | 10" |
Bowl Depth | 9.25" |
Bowl Size | 33" x 20" x 10" |
Details
Body Material | Fireclay |
Gauge | Does not apply |
Mounting Type | Undermount |
Finish | Porcelain Enamel Glaze |
Color | Matte Black |
Weight | 112 lbs. |
Description
Rolling in off the ocean, it's our new 33-Inch farmhouse fireclay sink with subtle waves design! Part of Nantucket Sinks'Vineyard Collection the matte black glaze and creative design makes for an unforgettably stylish kitchen! There are many benefits to fireclay. Its glazed surface inhibits bacterial growth more than stainless steel. It is eco-friendly requiring less cleansers. Made and hand finished in Italy, each sink is unique. Due to the firing process, dimensions are nominal and may vary to actual up to .5. Custom cabinet or apron cabinet required. *A note about fireclay: small cracks will appear on the unglazed underside of the sink, these are cosmetic only and have no impact on the performance of the sink.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister S/A Cart 25Mm 529 (974-0740)
- TECHNIFIT Fitting, PTC, Swivel Male "Y", 12mm x 1/2" Male BSPT (R) (PWT12-04)
- NEWPORT BRASS Cold Water Dispenser in Polished Nickel (108C/15)
- AQUATROL Adjustable Relief Valve, 1 In, 100 psi (69C1A1M2U1-100)
- NANTUCKET SINKS 36 Inch Farmhouse Fireclay Sink with Offset Drain and Grid (T-FCFS36)
- NANTUCKET SINKS 36In. Large Prep Station Single Bowl Stainless Steel Kitchen Sink with Compatible Accessories (SR-PS-3620-16)
- NANTUCKET SINKS 25In. Small Rectangle Single Bowl Self Rimming Stainless Steel Drop In Kitchen Sink, 18 ga. (NS2522-8)
- NANTUCKET SINKS Large Double Bowl Prep Station Topmount Granite Composite Black (PR3420PS-BL)
- NANTUCKET SINKS Patented Design Stainless Steel Apron Sink (EZApron30)
- NANTUCKET SINKS Large Double Bowl Prep Station Topmount Granite Composite White (PR3420PS-W)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27628)
- Nantucket Sinks Kitchen Sinks