Shop All Kitchen Sinks
Nantucket Sinks
33 Inch Hammered Farmhouse Stainless Steel Sink
Mfr # FSSH3322
Zoro # G408581658
product price: $1,049.99
/ea
Free Shipping & Returns
$1,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Gauge 16
- Mounting Type Undermount
- Overall Length 22"
- Overall Width 33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # FSSH3322
- Zoro # G408581658
- UPC # 810074620611
- Country of Origin India
- Category Kitchen Sinks
Dimensions
Overall Length | 22" |
Overall Width | 33" |
Overall Height | 10" |
Bowl Depth | 9.5 |
Bowl Size | 33" x 22" x 10" |
Details
Body Material | Stainless Steel |
Gauge | 16 |
Mounting Type | Undermount |
Finish | Polished |
Weight | 38 lbs. |
Color | Stainless Steel |
Description
This undermount 33 inch apron sink has been hand hammered for a uniquely crafted style farmhouse sink. The large single bowl design gives you maximum room for cleaning your largest cookware. The arched apron will catch the light and catch your eye! Rounded corners allow for easy access to wipe down. The bottom of the sink has channel grooves to divert water for proper drainage. Made of 16 gauge stainless steel in a brushed satin finish. This large and stylish sink will be the centerpiece of your kitchen!
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (JKF8210G004)
- PROPLUS Ceramic Towel Bar Set, 24 Slip-On Clip (42501)
- KOHLER Margaux Rite-Temp Pressure-Balanci (T98759-4-CP)
- STEEL & OBRIEN 1-1/2" x 1/2" Tri-Clamp x Compression Adapter - 316SS (31-14-1.5X.50-316)
- NANTUCKET SINKS 36 Inch Farmhouse Fireclay Sink with Offset Drain and Grid (T-FCFS36)
- NANTUCKET SINKS Stainless Steel Roll Up Kitchen Mat - (RUM)
- NANTUCKET SINKS 30In. Large Rectangle Single Bowl Undermount Stainless Steel Kitchen Sink with Accessories (ZR-PS-3018-16)
- NANTUCKET SINKS 30-Inch Farmhouse Fireclay Sink with Shabby Sugar Finish (FCFS3020S-ShabbySugar)
- NANTUCKET SINKS 36In. Large Prep Station Single Bowl Stainless Steel Kitchen Sink with Compatible Accessories (SR-PS-3620-16)
- NANTUCKET SINKS Pro Series Single Bowl Undermount Stainless Steel Kitchen Sink with 5.5In. Apron Front (EZApron33-5.5)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD211555PD)
- Nantucket Sinks Kitchen Sinks