Shop All Kitchen Sinks
Nantucket Sinks
33-inch Dual-mount Granite Composite Sink in Brown
Mfr # PR3322-DM-BR
Zoro # G908581684
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Granite Composite
- Gauge Does not apply
- Mounting Type Dual-mount
- Overall Length 22"
- Overall Width 33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # PR3322-DM-BR
- Zoro # G908581684
- UPC # 817899018159
- Country of Origin Italy
- Category Kitchen Sinks
Dimensions
Overall Length | 22" |
Overall Width | 33" |
Overall Height | 11" |
Bowl Depth | 9.4376" |
Bowl Size | 33" x 22" x 11" |
Details
Body Material | Granite Composite |
Gauge | Does not apply |
Mounting Type | Dual-mount |
Finish | Matte with metallic flecks |
Color | Brown |
Includes | Clips -both undermount and topmount |
Weight | 31 lbs. |
Description
Part of our Plymouth Collection, this 33- inch dual-mount sink is designed an made in Italy. Italian granite composite sinks offer functionality and dual mount design offers versatility. This large single bow sink can be installed as a topmount or an undermount - your choice! With benefits long known to design professionals, this sink is 80% natural stone which helps it to be both resistant to stains and scratches. The nonporous surface is hygienic and helps to ward off microbes. Because of its material composition, it can withstand thermal shocks and temperatures up to 560 degrees Fahrenheit. Stone is naturally sound-absorbing for a quieter kitchen. Deep brown color with metallic flecking throughout is the statement maker you've been looking for. On back of the sink, there are 4 pre-scored holes and the center hole is the only one all the way through.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Reg -W/ Spring (61313C)
- LEGEND VALVE 10" BRASS KEY (102-827)
- AQUAPLUMB Drain Opener Sulfuric Acid Gal (DC1G)
- TIE WIRE .049 Stainless Steel (25# Coil) (25LB SS)
- NANTUCKET SINKS 33-inch Undermount Granite Composite Sink in Truffle (PR3320-TR-UM)
- NANTUCKET SINKS Single Bowl Oblong Undermount Stainless Steel Kitchen Sink, 16 Gauge (MOBYXL-16)
- NANTUCKET SINKS 30In. Prep-Station Single Bowl Undermount Stainless Steel Kitchen Sink with Included Accessories (SR-PS-3018-16)
- NANTUCKET SINKS Stainless Steel Roll Up Kitchen Mat - (RUM)
- NANTUCKET SINKS 33 Inch Large Rectangle Single Bowl 18 Gauge Stainless Steel Drop In Kitchen Sink (NS3322-8)
- NANTUCKET SINKS 30In. Large Rectangle Single Bowl Undermount Stainless Steel Kitchen Sink, 10In.es Deep (NS3018-10-16)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LR19183)
- Nantucket Sinks Kitchen Sinks