Shop All Kitchen Sinks
Nantucket Sinks
32In. Large Rectangle Single Bowl Undermount Small Radius Stainless Steel Kitchen Sink, Offset Drain
Mfr # ZR3218-OSD
Zoro # G708581761
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 Stainless Steel
- Gauge 16
- Mounting Type Undermount
- Overall Length 18"
- Overall Width 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # ZR3218-OSD
- Zoro # G708581761
- UPC # 817899010634
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 18" |
Overall Width | 32" |
Overall Height | 10" |
Bowl Depth | 10" |
Bowl Size | 32" x 18" |
Details
Body Material | 304 Stainless Steel |
Gauge | 16 |
Mounting Type | Undermount |
Finish | Brushed Satin |
Includes | NS35CD, Grid |
Weight | 29 lbs. |
Color | Stainless Steel |
Description
Space Centric Designed Undermount Pro Series Kitchen Sink. The location of these pipes being offset will allow space under the sink for recycling bins and waste basket maximizing your under sink space. Normally this space is reduced by plumbing being centrally located. The design allows for the drain and the or garbage disposal to be mounted on the side leaving ample room underneath for slide out recycle and trash bins. At home in both traditional and modern kitchens, our Pro Series stainless sinks provide a lifetime of functionality. Fabricated from premium gauge T-304 stainless steel for maximum durability, the 10 inch deep basin easily accommodate dishes. Nantucket Sinks stainless steel sinks have thick rubber dampening pads to dampen sound. Our finishing process helps keep our stainless steel corrosion-resistant to rust and oxidation. The satin finish makes daily maintenance a simple rinse!.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Needle Valve, Straight, 316 SS, 1/4 In. (4F-V6LN-SS)
- SMITH-COOPER 4" Black Cap (08018901019)
- APOLLO VALVES 3/4" SAE Bronze Ball Valve Inline (7790401)
- SHARPE VALVES Gate Valve, Class 800, 2 In., FNPT (4371004180)
- NANTUCKET SINKS 31.5 Inch 70/30 Double bowl Undermount Stainless Steel Kitchen Sink, 16 Gauge (NS3121-16)
- NANTUCKET SINKS 33-inch Undermount Granite Composite Sink in White (PR3320-W-UM)
- NANTUCKET SINKS 30-Inch Farmhouse Fireclay Sink with Shabby Sugar Finish (FCFS3020S-ShabbySugar)
- NANTUCKET SINKS 34-Inch Fireclay Kitchen Sink (Wellfleet-3419MatteBlack)
- NANTUCKET SINKS 36 Inch Farmhouse Fireclay Sink with Offset Drain and Grid (T-FCFS36)
- NANTUCKET SINKS 33-inch Reversible Workstation Granite Composite Apron Sink with Accessory Pack (PR3320-APS-BL)
- ALFI BRAND 36" Black Gloss Reversible Smooth / Fluted Sgl Bowl Fireclay Farm Sink (AB3618HS-BG)
- Nantucket Sinks Kitchen Sinks