Shop All Kitchen Sinks
Nantucket Sinks
32In. Large Rectangle Single Bowl Undermount Small Radius Corners Stainless Steel Kitchen Sink
Mfr # SR3218-16
Zoro # G508581817
product price: $562.49
/ea
Free Shipping & Returns
$562.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 Stainless Steel
- Gauge 16
- Mounting Type Undermount
- Overall Length 18"
- Overall Width 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nantucket Sinks
- MFR # SR3218-16
- Zoro # G508581817
- UPC # 817899012331
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 18" |
Overall Width | 32" |
Overall Height | 10" |
Bowl Depth | 10" |
Bowl Size | 32" x 18" x 10" |
Details
Body Material | 304 Stainless Steel |
Gauge | 16 |
Mounting Type | Undermount |
Finish | Brushed Satin |
Color | Stainless Steel |
Includes | NS35CD, Grid |
Weight | 35 lbs. |
Description
This undermount Pro Series rectangle sink provides Small Radius corners for additional space and a fresh modern industrial look. The bottom of the sink has channel grooves to divert water for proper drainage. At home in both traditional and modern kitchens, our Pro Series stainless sinks provide a lifetime of functionality. Fabricated from premium gauge T-304 stainless steel for maximum durability, the 10 inch deep basin easily accommodate dishes. Nantucket Sinks stainless steel sinks have thick rubber dampening pads to dampen sound. Our finishing process helps keep our stainless steel corrosion-resistant to rust and oxidation. The satin finish makes daily maintenance a simple rinse!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANSFIELD 1.6 GPF Toilet Flush Valve (86306008)
- GENOVA JM Eagle 2733 Sewer Pipe, 3 in, 10 ft L, Solvent Weld, PVC, White (D2729)
- KOHLER Flapper Kit, Replacement (GP49114)
- CHICAGO FAUCET Manual, Single Hole Mount, 1 Hole Gooseneck Bar Faucet (50-E35-XKABCP)
- NANTUCKET SINKS 32-Inch Undermount Fireclay Kitchen Sink (Wellfleet-3218W)
- NANTUCKET SINKS 33 Inch Matte Black Farmhouse Fireclay Sink with Waves Apron (FCFS3320S-MB-Waves)
- NANTUCKET SINKS 60/40 Double Bowl Dual-mount Granite Composite Brown (PR6040-BR)
- NANTUCKET SINKS 60/40 Double Bowl Dual-mount Granite Composite Titanium (PR6040-TI)
- NANTUCKET SINKS 33 Inch Large Rectangle Single Bowl 18 Gauge Stainless Steel Drop In Kitchen Sink (NS3322-8)
- NANTUCKET SINKS 33-inch Undermount Granite Composite Sink in Truffle (PR3320-TR-UM)
- BLANCO Stainless Steel Floating Sink Grid (Ikon/Vintera) (233530)
- Nantucket Sinks Kitchen Sinks